Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SMALLEY WSM-43 Retaining Ring External Diameter 7/16 Inch - Pack Of 25 | AE3MFJ 5EA15

SMALLEY WSM-43 Retaining Ring, External, Spiral, 0.025 Inch Thk, 0.412 Inch Grv Dia., Steel, 25 Pk

Item: AE3MFJ Model: WSM-43Cross Ref: 5EA15
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€24.72 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Retaining Ring
CrimpNo
FinishPlain
Fits Groove Depth0.013"
Fits Groove Dia.0.412"
Fits Groove Width0.029"
Free Inside Dia.0.409"
Free Outside Dia.0.4375"
Groove Dia. Tolerance-0.002" to +0.002"
Groove Width Tolerance+0.003"
Groove Yield Strength386 lbs.
Load CapacityNot Rated
MaterialSteel
Retaining Ring StyleSpiral
Ring Radial Wall0.035"
Ring Shear Strength1680 lbs.
System Of MeasurementImperial
Tensile Strength221000 psi
Thickness0.025"
Thickness Tolerance-0.002" to +0.002"
TypeExternal
Fits Groove Diameter0.412"
Fits Shaft Diameter7/16"
Free Inside Diameter0.409"
Groove Diameter Tolerance+/-0.002"
Material Grade/classUngraded
Material Quality StandardsANSI
Product TypeExternal
Ring Sub-typeHeavy Duty 2 Turn
Ring TypeSpiral Retaining Ring
StandardsROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)0.06
Ship length (cm)1.11
Ship width (cm)1.11
HS code7318290000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SMALLEY WSM-43 Retaining Ring, External, Spiral, 0.025 Inch Thk, 0.412 Inch Grv Dia., Steel, 25 Pk
€24.72 /pack