Flat Shipping

Flat Shipping at €24.99 + VAT

SLUGGER SL669 Annular Cutter M2 High Speed Steel | AF7GDC 20YP31

SLUGGER SL669 Annular Cutter M2 High Speed Steel

Item: AF7GDC Model: SL669Cross Ref: 20YP31
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€75.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnnular Cutter
Cutting Depth2"
Diameter0.656"
Shank Dia.3/4"

Shipping Info:

Ship weight (kg) 0.108
Ship height (cm)13.03
Ship length (cm)6.53
Ship width (cm)6.53
HS code8207502055

Product Variants

ProductModelCutting DepthFinishDiameterMax. Cutting DepthStack Cut TeethShank Dia.MaterialPrimary Material ApplicationPrice
SLUGGER S5625TN Annular Cutter 9/16 inch | AF6KFZ 19TF89 S5625TN1"Tin0.562"--3/4"--€64.79
SLUGGER S9375TN Annular Cutter 15/16 inch | AF6KGC 19TF95 S9375TN1"Tin0.938"--3/4"--€95.84
SLUGGER S1125TN Annular Cutter 1-1/8 inch | AF6KGF 19TG01 S1125TN1"Tin1 1/8"--3/4"--€109.35
SLUGGER S1250TN Annular Cutter 1-1/4 inch | AF6KGH 19TG04 S1250TN1"Tin1 1/4"--3/4"--€121.59
SLUGGER S1312TN Annular Cutter 1-5/16 inch | AF6KGJ 19TG06 S1312TN1"Tin1.312"--3/4"--€136.05
SLUGGER S1375TN Annular Cutter 1-3/8 inch | AF6KGK 19TG07 S1375TN1"Tin1 3/8"--3/4"--€156.28
SLUGGER S1437TN Annular Cutter 1-7/16 inch | AF6KGL 19TG09 S1437TN1"Tin1.437"--3/4"--€196.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLUGGER SL669 Annular Cutter M2 High Speed Steel
€75.40 /unit