SLOAN WEUS1002.1401 Washout Urinal And Automatic Flush Valve, 0.25 Gallons per Flush, Vitreous China | CJ3UEY

SLOAN WEUS1002.1401 Washout Urinal And Automatic Flush Valve, 0.25 Gallons per Flush, Vitreous China

Item: CJ3UEY Model: WEUS1002.1401Cross Ref: 5NFL2
In Stock

Get it by Tuesday, Jun 10

€1,126.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUrinal
Ada ComplianceYes
Basic Power SourceBattery
Brand And SeriesSloan ECOS
ColorWhite
Flush HandleSensor
Rough-in11 1/2"
Spud Connection Size3/4"
StandardsASME A112.19.2/CSA B45.1, ASSE 1037

Shipping Info:

Ship weight (kg) 33.21
Ship height (cm)68.58
Ship length (cm)36.2
Ship width (cm)43.18
Country of OriginCN

Product Variants

ProductModelColorFlushing MethodFlush HandlePrice
SLOAN 1002001 | BQ2PCZ 1002001---€424.15
RFQ
SLOAN 1004000 | BQ2PDP 1004000---€318.19
SLOAN 1004020 | BQ2PDQ 1004020---€511.50
RFQ
SLOAN 0318133 | BQ2YUQ 318133---€248.97
RFQ
SLOAN 1001021 | BQ7PFY 1001021---€1,105.57
SLOAN 1001020 | BQ7PGA 1001020---€678.32
SLOAN 1101009 | BQ8DKX 1101009---€219.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN WEUS1002.1401 Washout Urinal And Automatic Flush Valve, 0.25 Gallons per Flush, Vitreous China
€1,126.22 /unit