Flat Shipping

Flat Shipping at €24.99 + VAT

SLOAN V500AA 1 1/2 X 32 Vacuum Breaker Assembly 1 1/2x32 In | AC8XVM 3ERE9

SLOAN V500AA 1 1/2 X 32 Vacuum Breaker Assembly 1 1/2x32 In

Item: AC8XVM Model: V500AA 1 1/2 X 32Cross Ref: 3ERE9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€109.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Breaker Assembly
Size1 1/2" x 32"
Fits BrandSloan
For Use With CategoryToilets and Urinals
For Use With Grainger Item Number2VEC9
MaterialBrass
Product TypeVacuum Breaker Assembly

Shipping Info:

Ship weight (kg) 0.702
Ship height (cm)5.08
Ship length (cm)81.28
Ship width (cm)5.08
HS code8481909085
Country of OriginUS

Product Details:

Sloan V500AA vacuum breaker assembly is used in conjunction with Regal Flushometers to prevent the backflow of contaminated water into the clean water supply, ensuring potable water remains uncontaminated. It features brass construction, ensuring longevity and resistance to corrosion. This Sloan V500AA vacuum breaker assembly has a tamper-resistant design, enhancing security and preventing unauthorised adjustments or misuse.

Frequently Asked Questions:

Q. How to maintain this Dwyer pressure transmitter?

A.

  • Perform routine visual inspections to check for physical damage or loose connections.
  • Calibrate the pressure transmitter periodically as per manufacturer recommendations.
  • Protect the transmitter from extreme temperatures and corrosive environments.
  • Clean the transmitter regularly to prevent dirt and contaminants from affecting performance.
  • Ensure tight and corrosion-free electrical connections.

Q. How to clean and maintain flushometer?

A. To maintain the flushometer's internal components, it's recommended to use mild, non-abrasive cleaning agents. Avoid harsh chemicals, as they can damage the valve and sensor components.

Product Variants

ProductModelSizePrice
SLOAN V500AA 1 1/4 X 9 Vacuum Breaker Assembly 1 1/4 In | AC8XVE 3ERE2 V500AA 1 1/4 X 91 1/4" x 9"€46.14
SLOAN V500AA 3/4 X 9 Vacuum Breaker Assembly 3/4 In | AC8XVF 3ERE3 V500AA 3/4 X 93/4" x 9"€49.39
SLOAN V500AA 1 1/2 X 9 Vacuum Breaker Assembly 1 1/2 Inch x 9 In | AC8XVG 3ERE4 V500AA 1 1/2 X 91 1/2" x 9"€59.48
SLOAN V500AA 1 1/2 X 10 1/2 Vacuum Breaker Assembly 1 1/2x10 1/2 In | AC8XVH 3ERE5 V500AA 1 1/2 X 10 1/21 1/2" x 10 1/2"€66.89
SLOAN V500AA 1 1/2 X 13 1/2 Vacuum Breaker Assembly 1 1/2x13 1/2 In | AC8XVJ 3ERE6 V500AA 1 1/2 X 13 1/21 1/2" x 13 1/2"€73.02
SLOAN V500AA 1 1/2 X 21 1/2 Vacuum Breaker Assembly 1 1/2x21 1/2 In | AC8XVK 3ERE7 V500AA 1 1/2 X 21 1/21 1/2" x 21 1/2"€81.20
SLOAN V500AA 1 1/2 X 24 1/2 Vacuum Breaker Assembly 1 1/2x24 1/2 In | AC8XVL 3ERE8 V500AA 1 1/2 X 24 1/21 1/2" x 24 1/2"€91.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN V500AA 1 1/2 X 32 Vacuum Breaker Assembly 1 1/2x32 In
€109.66 /unit