Flat Shipping

Flat Shipping at €24.99 + VAT

SLOAN Solis RESS-U 0.5 Retrofit Kit Urinal Top Mount Solar | AE7FWB 5XTG8

SLOAN Solis RESS-U 0.5 Retrofit Kit Urinal Top Mount Solar

Item: AE7FWB Model: Solis RESS-U 0.5Cross Ref: 5XTG8 / SOLIS RESS-U-0.5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€830.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlush Valve Retrofit Kit
Basic Power SourceSolar
Battery Life6 yrs. @ 4000 Flushes/Month
ConvertsManual To Automatic
Fixture TypeUrinal
Flush ModeSingle Flush
Gallons Per Flush0.5 GPF
Mounting PositionTop
Mounting TypeTop Mount
Power SourceBattery Backup, Solar , Battery-Backup, Solar
Pressure Range15 psi to 100 psi
Pressure Rating15 psi to 100 psi
Sensor Range15" to 30"
Valve DesignDiaphragm
Brand And SeriesSloan Solis
FinishPlastic, Chrome
For Use WithRegal Pro And Regal Flushometers, Sloan Royal
Includes(4) AA Batteries, Installation Tools and Instructional Placards to Educate the User on Proper Operation
Manufacturers Warranty Length3 yrs.
Mounting Type - Retrofit KitsTop Mount
StandardsADA COMPLIANT

Shipping Info:

Ship weight (kg) 1.539
Ship height (cm)11.68
Ship length (cm)27.18
Ship width (cm)23.37
HS code8481805090
Country of OriginUS

Product Variants

ProductModelBattery LifeGallons Per FlushPower SourceSensor RangeFixture TypeMounting PositionPressure RatingConvertsPrice
SLOAN G2 RESS-U-0.5 Retrofit Kit Urinal Top Mount 0.5 Gpf | AE7FVX 5XTG4 G2 RESS-U-0.53 yrs. @ 4000 Flushes/Month0.5 GPF-15" to 30"UrinalTop15 psi to 100 psiManual To Automatic€600.38
SLOAN G2 RESS-U-0.25 Retrofit Kit Urinal Top Mount 0.25 Gpf | AE7FVY 5XTG5 G2 RESS-U-0.253 yrs. @ 4000 Flushes/Month0.25 GPF-15" to 30"UrinalTop15 psi to 100 psiManual To Automatic€671.33
SLOAN Solis RESS-U-0.25 Retrofit Kit Urinal Top Mount Solar | AE7FWC 5XTG9 Solis RESS-U-0.256 yrs. @ 4000 Flushes/Month0.25 GPFBattery Backup, Solar15" to 30"UrinalTop15 psi to 100 psiManual To Automatic€612.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN Solis RESS-U 0.5 Retrofit Kit Urinal Top Mount Solar
€830.26 /unit