Flat Shipping

Flat Shipping at €24.99 + VAT

SLOAN Solis RESS-C-1.28 Retrofit Kit Toilet Solar 1.28 Gpf | AC8YHX 3ETY1

SLOAN Solis RESS-C-1.28 Retrofit Kit Toilet Solar 1.28 Gpf

Item: AC8YHX Model: Solis RESS-C-1.28Cross Ref: 3ETY1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€784.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlush Valve Retrofit Kit
Basic Power SourceSolar
Battery Life6 yrs. @ 4000 Flushes/Month
ConvertsManual To Automatic
Fixture TypeToilet
Flush ModeSingle Flush
Gallons Per Flush1.28 GPF
Mounting PositionTop
Mounting TypeTop Mount
Power SourceBattery Backup, Solar , Battery-Backup, Solar
Pressure Range15 psi to 100 psi
Pressure Rating15 psi to 100 psi
Sensor Range22" to 42"
FinishPolished Chrome
Mounting TypeTop Mount
Product LineSOLIS

Shipping Info:

Ship weight (kg) 1.53
Ship height (cm)11.43
Ship length (cm)18.54
Ship width (cm)21.84
HS code8481809005
Country of OriginUS

Product Variants

ProductModelPower SourceGallons Per FlushSensor RangeBattery LifeFixture TypeMounting PositionPressure RatingConvertsPrice
SLOAN Solis RESS-C-1.6 Retrofit Kit Toilet Solar 1.6 Gpf | AC8YHY 3ETY2 Solis RESS-C-1.6Battery Backup, Solar1.6 GPF22" to 42"6 yrs. @ 4000 Flushes/MonthToiletTop15 psi to 100 psiManual To Automatic€676.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN Solis RESS-C-1.28 Retrofit Kit Toilet Solar 1.28 Gpf
€784.44 /unit