Flat Shipping

Flat Shipping at €24.99 + VAT

SLOAN Solis 8186-1.5 Automatic Flush Valve Urinal 1.5 Gpf | AC8YJA 3ETY4

SLOAN Solis 8186-1.5 Automatic Flush Valve Urinal 1.5 Gpf

Item: AC8YJA Model: Solis 8186-1.5Cross Ref: 3ETY4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,003.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomatic Flush Valve
Basic Power SourceSolar
Battery Life6 yrs. @ 4000 Flushes/Month
Connection LocationTop
Exposed/concealedExposed
FinishChrome , Chrome Plated
Fixture ConnectionTop Spud
Fixture TypeUrinal
Flush ModeSingle Flush
Gallons Per Flush1.5 GPF
IncludesInstructional Placard
Inlet Size3/4"
Manufacturer Warranty Length3 Years
Pressure Range15 psi to 100 psi
Rough-in11 1/2"
Sensor Range22" to 42"
Spud Coupling3/4"
Valve DesignDiaphragm
FinishPolished Chrome
Product LineSOLIS

Shipping Info:

Ship weight (kg) 3.9375
Ship height (cm)12.7
Ship length (cm)43.43
Ship width (cm)23.37
HS code8481809005
Country of OriginUS

Product Details:

    • Exposed/Concealed (Exposed)

Product Variants

ProductModelPressure RangeInlet SizeSpud CouplingRough-inGallons Per FlushSensor RangeFixture TypeValve DesignPrice
SLOAN 111 DFB SMO Automatic Flush Valve Toilet 1.6 Gpf | AC2PDA 2LRZ4 Sloan 111 DFB SMO15 psi to 100 psi1"1 1/2"11 1/2"1.6 GPF-ToiletDiaphragm€662.64
SLOAN 110 DFB SMO Automatic Flush Valve Toilet 3.5 Gpf | AC2PDB 2LRZ5 Sloan 110 DFB SMO15 psi to 100 psi1"1 1/2"11 1/2"3.5 GPF-ToiletDiaphragm€638.55
SLOAN 186-1 DFB SMO Automatic Flush Valve Urinal 1 Gpf | AC2PDC 2LRZ6 Sloan 186-1 DFB SMO15 psi to 100 psi3/4"3/4"11 1/2"1 GPF-UrinalDiaphragm€735.91
SLOAN 186 DFB SMO Automatic Flush Valve Urinal 1.5 Gpf | AC2PDD 2LRZ7 Sloan 186 DFB SMO15 psi to 100 psi3/4"3/4"11 1/2"1.5 GPF-UrinalDiaphragm€705.52
SLOAN G2 8111-1.28 Automatic Flush Valve Toilet 1.28 Gpf | AC3PUE 2VED5 G2 8111-1.2815 psi to 100 psi1"1 1/2"11 1/2"1.28 GPF22" to 42"ToiletDiaphragm€752.26
SLOAN Solis 8111-1.28 Automatic Flush Valve Toilet 1.28 Gpf | AC8YHT 3ETX6 Solis 8111-1.2815 psi to 100 psi1"1 1/2"11 1/2"1.28 GPF22" to 42"ToiletDiaphragm€766.77
SLOAN Solis 8111-1.6 Automatic Flush Valve Toilet 1.6 Gpf | AC8YHU 3ETX7 Solis 8111-1.615 psi to 100 psi1"1 1/2"11 1/2"1.6 GPF22" to 42"ToiletDiaphragm€809.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN Solis 8186-1.5 Automatic Flush Valve Urinal 1.5 Gpf
€1,003.21 /unit