Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SLOAN Royal 186-1 ESS Automatic Flush Valve Urinal 1 Gpf | AD7LUF 4FEU6

SLOAN Royal 186-1 ESS Automatic Flush Valve Urinal 1 Gpf

Item: AD7LUF Model: Royal 186-1 ESSCross Ref: 4FEU6
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,012.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomatic Flush Valve
Basic Power SourceElectric
Connection LocationTop
Exposed/concealedExposed
FinishChrome
Fixture ConnectionTop Spud
Fixture TypeUrinal
Flush ModeSingle Flush
Gallons Per Flush1 GPF
IncludesControl Stop, Tailpiece, Valve Body
Inlet Size3/4"
Pressure Range15 psi to 100 psi
Rough-in11 1/2"
Spud Coupling3/4"
Valve DesignDiaphragm

Shipping Info:

Ship weight (kg) 3.6675
Ship height (cm)11.43
Ship length (cm)36.58
Ship width (cm)30.23
HS code8481809020
Country of OriginUS

Product Details:

    • Exposed/Concealed (Exposed)

Product Variants

ProductModelPressure RangeInlet SizeSpud CouplingRough-inGallons Per FlushSensor RangeFixture TypeValve DesignPrice
SLOAN 111 DFB SMO Automatic Flush Valve Toilet 1.6 Gpf | AC2PDA 2LRZ4 Sloan 111 DFB SMO15 psi to 100 psi1"1 1/2"11 1/2"1.6 GPF-ToiletDiaphragm€662.64
SLOAN 110 DFB SMO Automatic Flush Valve Toilet 3.5 Gpf | AC2PDB 2LRZ5 Sloan 110 DFB SMO15 psi to 100 psi1"1 1/2"11 1/2"3.5 GPF-ToiletDiaphragm€638.55
SLOAN 186-1 DFB SMO Automatic Flush Valve Urinal 1 Gpf | AC2PDC 2LRZ6 Sloan 186-1 DFB SMO15 psi to 100 psi3/4"3/4"11 1/2"1 GPF-UrinalDiaphragm€735.91
SLOAN 186 DFB SMO Automatic Flush Valve Urinal 1.5 Gpf | AC2PDD 2LRZ7 Sloan 186 DFB SMO15 psi to 100 psi3/4"3/4"11 1/2"1.5 GPF-UrinalDiaphragm€705.52
SLOAN G2 8111-1.28 Automatic Flush Valve Toilet 1.28 Gpf | AC3PUE 2VED5 G2 8111-1.2815 psi to 100 psi1"1 1/2"11 1/2"1.28 GPF22" to 42"ToiletDiaphragm€752.26
SLOAN Solis 8111-1.28 Automatic Flush Valve Toilet 1.28 Gpf | AC8YHT 3ETX6 Solis 8111-1.2815 psi to 100 psi1"1 1/2"11 1/2"1.28 GPF22" to 42"ToiletDiaphragm€766.77
SLOAN Solis 8111-1.6 Automatic Flush Valve Toilet 1.6 Gpf | AC8YHU 3ETX7 Solis 8111-1.615 psi to 100 psi1"1 1/2"11 1/2"1.6 GPF22" to 42"ToiletDiaphragm€809.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN Royal 186-1 ESS Automatic Flush Valve Urinal 1 Gpf
€1,012.33 /unit