Flat Shipping

Flat Shipping at €24.99 + VAT

SLOAN Royal 186-0.25 Manual Flush Valve Urinal 0.25 Gpf | AE7FVV 5XTG1

SLOAN Royal 186-0.25 ROYAL 186-0.25 Urinal Flushometer, Manual, 0.25 gpf, Dual-Filtered Bypass, PC Finish, Top Spud

Item: AE7FVV Model: Royal 186-0.25Cross Ref: 5XTG1 / ROYAL 186-0.25
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€280.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Flush Valve
Basic Power SourceManual
Connection LocationTop
Fixture ConnectionTop Spud
Fixture TypeUrinal
Flush ModeSingle Flush
Gallons Per Flush0.25 GPF
Handle TypeNon Hold Open Oscillating
Inlet Size3/4"
Pressure Range25 psi to 100 psi
Rough-in11 1/2"
Spud Coupling3/4"
Valve DesignDiaphragm
FinishPolished Chrome
Product LineRoyal

Shipping Info:

Ship weight (kg) 2.943
Ship height (cm)11.43
Ship length (cm)24.89
Ship width (cm)22.86
HS code8481801050
Country of OriginUS

Product Variants

ProductModelPressure RangeRough-inValve DesignSpud CouplingGallons Per FlushInlet SizePrice
SLOAN Royal 111-1.28 Manual Flush Valve Toilet Diaphragm | AA9QUQ 1EPE2 Royal 111-1.2825 psi to 100 psi11 1/2"Diaphragm1 1/2"1.28 GPF1"€357.21
SLOAN REGAL 111 XL Manual Flush Valve Toilet 1.6 Gpf | AC3PTX 2VEC7 REGAL 111 XL25 psi to 100 psi11 1/2"Diaphragm1 1/2"1.6 GPF1"€191.10
SLOAN REGAL 110 XL Manual Flush Valve Toilet 3.5 Gpf | AC3PTY 2VEC8 REGAL 110 XL25 psi to 100 psi11 1/2"Diaphragm1 1/2"3.5 GPF1"€207.92
SLOAN REGAL 116-1.6 XL Manual Flush Valve Toilet Diaphragm | AC3PTZ 2VEC9 REGAL 116-1.6 XL25 psi to 100 psi27"Diaphragm1 1/2"1.6 GPF1"€208.23
SLOAN REGAL 180 XL Manual Flush Valve Urinal 3.5 Gpf | AC3PUA 2VED1 REGAL 180 XL25 psi to 100 psi11 1/2"Diaphragm1 1/4"3.5 GPF1"€173.62
SLOAN REGAL 186 XL Manual Flush Valve Urinal 1.5 Gpf | AC3PUB 2VED2 REGAL 186 XL25 psi to 100 psi11 1/2"Diaphragm3/4"1.5 GPF3/4"€192.49
SLOAN REGAL 186-1 XL Manual Flush Valve Urinal 1 Gpf | AC3PUC 2VED3 REGAL 186-1 XL25 psi to 100 psi11 1/2"Diaphragm3/4"1 GPF3/4"€182.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN Royal 186-0.25 ROYAL 186-0.25 Urinal Flushometer, Manual, 0.25 gpf, Dual-Filtered Bypass, PC Finish, Top Spud
€280.37 /unit