Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SLOAN Royal 116 1.6 Manual Flush Valve Toilet 1.6 Gpf | AD8RBB 4LW40

SLOAN Royal 116 1.6 Manual Flush Valve Toilet 1.6 Gpf

Item: AD8RBB Model: Royal 116 1.6Cross Ref: 4LW40 / ROYAL 116-1.6
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€291.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Flush Valve
Basic Power SourceManual
Connection LocationTop
FinishChrome Plated
Fixture ConnectionTop Spud
Fixture TypeToilet
Flush ModeSingle Flush
Gallons Per Flush1.6 GPF
Handle TypeNon Hold Open Oscillating
IncludesVacuum Breaker
Inlet Size1"
Pressure Range25 psi to 100 psi
Rough-in27"
Spud Coupling1 1/2"
Valve DesignDiaphragm

Shipping Info:

Ship weight (kg) 3.843
Ship height (cm)11.18
Ship length (cm)65.02
Ship width (cm)16.51
HS code8481805090
Country of OriginUS

Product Variants

ProductModelPressure RangeRough-inValve DesignSpud CouplingGallons Per FlushInlet SizePrice
SLOAN Royal 111-1.28 Manual Flush Valve Toilet Diaphragm | AA9QUQ 1EPE2 Royal 111-1.2825 psi to 100 psi11 1/2"Diaphragm1 1/2"1.28 GPF1"€357.21
SLOAN REGAL 111 XL Manual Flush Valve Toilet 1.6 Gpf | AC3PTX 2VEC7 REGAL 111 XL25 psi to 100 psi11 1/2"Diaphragm1 1/2"1.6 GPF1"€191.10
SLOAN REGAL 110 XL Manual Flush Valve Toilet 3.5 Gpf | AC3PTY 2VEC8 REGAL 110 XL25 psi to 100 psi11 1/2"Diaphragm1 1/2"3.5 GPF1"€207.92
SLOAN REGAL 116-1.6 XL Manual Flush Valve Toilet Diaphragm | AC3PTZ 2VEC9 REGAL 116-1.6 XL25 psi to 100 psi27"Diaphragm1 1/2"1.6 GPF1"€208.23
SLOAN REGAL 180 XL Manual Flush Valve Urinal 3.5 Gpf | AC3PUA 2VED1 REGAL 180 XL25 psi to 100 psi11 1/2"Diaphragm1 1/4"3.5 GPF1"€173.62
SLOAN REGAL 186 XL Manual Flush Valve Urinal 1.5 Gpf | AC3PUB 2VED2 REGAL 186 XL25 psi to 100 psi11 1/2"Diaphragm3/4"1.5 GPF3/4"€192.49
SLOAN REGAL 186-1 XL Manual Flush Valve Urinal 1 Gpf | AC3PUC 2VED3 REGAL 186-1 XL25 psi to 100 psi11 1/2"Diaphragm3/4"1 GPF3/4"€182.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN Royal 116 1.6 Manual Flush Valve Toilet 1.6 Gpf
€291.88 /unit