Flat Shipping

Flat Shipping at €24.99 + VAT

SLOAN REGAL 110 XL Manual Flush Valve Toilet 3.5 Gpf | AC3PTY 2VEC8

SLOAN REGAL 110 XL Manual Flush Valve, Exposed, 3.5 Gal per Flush, 1 Inch Inlet

Item: AC3PTY Model: REGAL 110 XLCross Ref: 2VEC8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€230.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Flush Valve
Basic Power SourceManual
Connection LocationTop
FinishChrome Plated
Fixture ConnectionTop Spud
Fixture TypeToilet
Flush ModeSingle Flush
Gallons Per Flush3.5 GPF
Handle TypeNon Hold Open Oscillating
Inlet Size1"
Pressure Range25 psi to 100 psi
Rough-in11 1/2"
Spud Coupling1 1/2"
Valve DesignDiaphragm
Brand And SeriesSloan Regal
IncludesADA Compliant Handle, Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange, Vandal Resistant Stop Cap with Set Screw
StandardsADA, ANSI, ASSE

Shipping Info:

Ship weight (kg) 3.1005
Ship height (cm)10.92
Ship length (cm)25.15
Ship width (cm)23.11
HS code8481805090
Country of OriginUS

Product Details:

Sloan Regal 110 XL manual flush valve is located inside a toilet cistern that is used to flush out toilet contents into a sewer system. It normally requires a high-pressure water source to function. This valve is used in ADA-compliant toilets of offices and hospitals.

Features:

  • Sloan Regal 110 XL valve's volume starts as low as 1.6 GPF to meet water efficiency objectives.
  • This hand-activated valve has a spud coupling for easy attachment to a toilet spud.
  • Its non-hold-open handle prevents the toilet from exceeding the intended flush volume.
  • This valve features Para-Flo technology to maintain low-consumption flush accuracy.
  • This manual flush valve has a stop plug to control the flow.
  • It features high copper and low zinc brass casting for dezincification resistance.

Compatible Accessories:

Standards and Approvals:

  • ADA
  • UPC
  • BAA

Frequently Asked Questions:

Q. What is the maximum pressure this valve can withstand?

A. 100 psi.

Q. Is this valve's tailpiece rigid?

A. No, Sloan Regal 110 XL manual flush valve comes with an adjustable tailpiece.

Q. What kind of design does Sloan Regal 110 XL valve have?

A. It features a diaphragm design.

Product Variants

ProductModelPressure RangeRough-inValve DesignSpud CouplingGallons Per FlushInlet SizePrice
SLOAN Royal 111-1.28 Manual Flush Valve Toilet Diaphragm | AA9QUQ 1EPE2 Royal 111-1.2825 psi to 100 psi11 1/2"Diaphragm1 1/2"1.28 GPF1"€357.21
SLOAN REGAL 111 XL Manual Flush Valve Toilet 1.6 Gpf | AC3PTX 2VEC7 REGAL 111 XL25 psi to 100 psi11 1/2"Diaphragm1 1/2"1.6 GPF1"€191.10
SLOAN REGAL 116-1.6 XL Manual Flush Valve Toilet Diaphragm | AC3PTZ 2VEC9 REGAL 116-1.6 XL25 psi to 100 psi27"Diaphragm1 1/2"1.6 GPF1"€208.23
SLOAN REGAL 180 XL Manual Flush Valve Urinal 3.5 Gpf | AC3PUA 2VED1 REGAL 180 XL25 psi to 100 psi11 1/2"Diaphragm1 1/4"3.5 GPF1"€173.62
SLOAN REGAL 186 XL Manual Flush Valve Urinal 1.5 Gpf | AC3PUB 2VED2 REGAL 186 XL25 psi to 100 psi11 1/2"Diaphragm3/4"1.5 GPF3/4"€192.49
SLOAN REGAL 186-1 XL Manual Flush Valve Urinal 1 Gpf | AC3PUC 2VED3 REGAL 186-1 XL25 psi to 100 psi11 1/2"Diaphragm3/4"1 GPF3/4"€182.28
SLOAN CROWN 111-1.2 Manual Flush Valve Toilet 1.2 Gpf Piston | AC3PUD 2VED4 CROWN 111-1.225 psi to 80 psi11 1/2"Piston1 1/2"1.2 GPF1"€262.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN REGAL 110 XL Manual Flush Valve, Exposed, 3.5 Gal per Flush, 1 Inch Inlet
€230.33 /unit