Flat Shipping

Flat Shipping at €24.99 + VAT

SLOAN MCR139A Solenoid Lavatory/shower | AC8YHH 3ETV8

SLOAN MCR139A Solenoid Lavatory/shower

Item: AC8YHH Model: MCR139ACross Ref: 3ETV8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€196.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSolenoid
For Use With Mfr. Model NumberMicro Plumb Products
TypeLavatory/Shower
Material Of ConstructionBrass
Use With Water Temp.Hot/Cold

Shipping Info:

Ship weight (kg) 0.4095
Ship height (cm)4.32
Ship length (cm)33.02
Ship width (cm)11.43
HS code8505908000
Country of OriginUS

Product Variants

ProductModelTypePrice
SLOAN EAF-2 Replacement Solenoid Valve | AC8YHG 3ETV3 EAF-2-€235.71
SLOAN 3325462 | BQ4TRT 3325462-€29.53
RFQ
SLOAN 0325356 | BQ8PCP 325356-€77.64
RFQ
SLOAN 3325453 | BR4HXC 3325453-€29.53
SLOAN 0305167PK | BR7RZC 0305167PK-€1.35
RFQ
SLOAN 0345087PK | BR9KMR 0345087PK-€39.11
RFQ
SLOAN 0345190 | BT2ZXU 345190-€29.31
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN MCR139A Solenoid Lavatory/shower
€196.56 /unit