Flat Shipping

Flat Shipping at €24.99 + VAT

SLOAN ETF-607-A Trimplate Kit Chrome 4 Inch Mounting Center | AC8XUH 3EPZ8

SLOAN 3365302 Trimplate Kit Chrome 4 Inch Mounting Center

Item: AC8XUH Model: 3365302Cross Ref: 3EPZ8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€65.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrim Plate for 4" Centerset Sink
FinishChrome
For Use With Grainger Item Number5YJP1, 5YJP2, 5YJP6, 5YJP8, 5YJR2 AND 5YJR3
Fits BrandSloan
For Use With Mfr. Model NumberEBF-625 and EBF-750, ETF-610, ETF-700
IncludesTrimplate and Spacer
Material Of ConstructionBrass
Overall Length6 1/4"
Overall Width2 3/4"
Product TypeTrim and Cover Plate

Shipping Info:

Ship weight (kg) 0.1035
Ship height (cm)1.27
Ship length (cm)16
Ship width (cm)7.11
HS code7326908588
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN 3365302 Trimplate Kit Chrome 4 Inch Mounting Center
€65.14 /unit