Flat Shipping

Flat Shipping at €24.99 + VAT

SLOAN ETF-1021-A Female Aerator Repair Kit Faucets | AC3PUV 2VEF4

SLOAN 3365091 ETF-1021-A Female Aerator Repair Kit Faucets

Item: AC3PUV Model: 3365091Cross Ref: 2VEF4 / ETF-1021-A
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpray Head with Key
Accessory TypeMulti Stream Laminar Spray Head, Vandal Resistant
FinishChrome
Fits BrandSloan
Flow Outlet TypeLaminar
Flow Rate0.5 GPM
Gpm0.5 GPM
IncludesKey, Sprayhead
MaterialMetal, Plastic, Rubber
Thread Size TypeFemale
Material Of ConstructionMetal
Package Quantity1
Product TypeAerated Outlet
Thread Size55/64"-27

Shipping Info:

Ship weight (kg) 0.0338
Ship height (cm)2.79
Ship length (cm)8.13
Ship width (cm)3.05
HS code7418201000
Country of OriginUS

Product Variants

ProductModelFlow RateGpmMaterialFinishPrice
SLOAN ETF-1022-A Female Aerator Repair Kit Faucets | AC3PUU 2VEF3 ETF-1022-A2.2 GPM2.2 GPMMetal, Plastic, RubberChrome€40.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN 3365091 ETF-1021-A Female Aerator Repair Kit Faucets
€45.38 /unit