Flat Shipping

Flat Shipping at €24.99 + VAT

SLOAN ESD-2000 Soap Dispenser, Foam, 1500ml Refill Size, Silver, Brass | CJ3LRP

SLOAN ESD-2000 Soap Dispenser, Foam, 1500ml Refill Size, Silver, Brass

Item: CJ3LRP Model: ESD-2000Cross Ref: 468A74
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,438.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoap Dispenser
Batteries IncludedYes
ColorSilver
Compatible Manufacturer Part NumberESD-325
FinishPolished Chrome
FormFoam
Includes(2) Soap Refills
MaterialBrass
Maximum Countertop Thickness2"
Mount TypeCounter
Operation ModeAutomatic
Overall Depth5 5/8"
Overall Height4 1/2"
Overall Width2"
Product TypeSoap Dispenser
StandardsADA COMPLIANT
Voltage120V AC/DC

Shipping Info:

Ship weight (kg) 6.03
Ship height (cm)11.43
Ship length (cm)14.29
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelMPNPrice
SLOAN 5700500 | BQ4RHH 57005005700500€12.08
RFQ
SLOAN 3346050 | BQ6QLK 33460503346050€442.60
SLOAN 3346081 | BQ6QMB 33460813346081€744.58
SLOAN 3346080 | BQ6QMD 33460803346080€572.81
RFQ
SLOAN 3346082 | BQ6QME 33460823346082€744.58
SLOAN 3346083 | BQ6QMF 33460833346083€744.58
SLOAN 3346087 | BQ6QMG 33460873346087€537.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN ESD-2000 Soap Dispenser, Foam, 1500ml Refill Size, Silver, Brass
€1,438.00 /unit