Flat Shipping

Flat Shipping at €24.99 + VAT

SLOAN EL1500-LL Sensor Replacement Kit | AC8XTX 3EPY6

SLOAN 3305622 EL-1500-LL Sensor Replacement Kit

Item: AC8XTX Model: 3305622Cross Ref: 3EPY6 / EL-1500-LL
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€518.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor Replacement Kit
Accessory TypeLavatory

Shipping Info:

Ship weight (kg) 0.0518
Ship height (cm)4.32
Ship length (cm)17.78
Ship width (cm)8.38
HS code8481809005
Country of OriginUS

Product Variants

ProductModelAccessory TypeMaterialPrice
SLOAN EBF-80-A Sensor Replacement Kit Faucet | AC3PVM 2VEH7 EBF-80-AFaucetMetal€92.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN 3305622 EL-1500-LL Sensor Replacement Kit
€518.77 /unit