SLOAN 3912456 | BR6TTG

SLOAN 3912456 ROYAL 180 SMO-1.0-U Sensor Urinal Flushometer, 1.0 gpf, PC Finish, 1.25 Inch Flush Connection, Top Spud

Item: BR6TTG Model: 3912456Cross Ref: ROYAL 180 SMO-1.0-U
In Stock

Get it by Monday, Jun 16

€440.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor Flushometer
Basic Power SourceBattery
FinishPolished Chrome
Product LineRoyal
Sensor TypeInfrared

Shipping Info:

Ship weight (kg) 4.392
Ship height (cm)13.34
Ship length (cm)35.86
Ship width (cm)30.15

Product Variants

ProductModelFixture TypePower SourceMounting PositionFinishPressure RangeHeightPrice
SLOAN 3911898 | BP7XAH 3911898------€510.54
RFQ
SLOAN 3710006 | BP7XGQ 3710006------€91.01
RFQ
SLOAN 3710005 | BP7XGR 3710005------€899.91
RFQ
SLOAN 3712607 | BP7XJA 3712607------€876.71
RFQ
SLOAN 3712603 | BP7XJB 3712603------€894.20
RFQ
SLOAN 3420010 | BP7YAZ 3420010------€899.48
RFQ
SLOAN 3422600 | BP7YBA 3422600------€981.29
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN 3912456 ROYAL 180 SMO-1.0-U Sensor Urinal Flushometer, 1.0 gpf, PC Finish, 1.25 Inch Flush Connection, Top Spud
€440.68 /unit