SLOAN 3370061 | BT4HYL

SLOAN 3370061 Sensor Flushometer, 1.6 Gpf Flow Rate

Item: BT4HYL Model: 3370061
In Stock

Get it by Tuesday, Jun 10

€995.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor Flushometer
IncludesAdjustable Tailpiece
Mounting TypeWall
Basic Power SourceSolar
FinishRough Brass
Product LineSOLIS

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)13.34
Ship length (cm)35.86
Ship width (cm)30.15

Product Variants

ProductModelFixture TypePower SourceMounting PositionFinishPressure RangeHeightPrice
SLOAN 3911898 | BP7XAH 3911898------€510.54
RFQ
SLOAN 3710006 | BP7XGQ 3710006------€91.01
RFQ
SLOAN 3710005 | BP7XGR 3710005------€899.91
RFQ
SLOAN 3712607 | BP7XJA 3712607------€876.71
RFQ
SLOAN 3712603 | BP7XJB 3712603------€894.20
RFQ
SLOAN 3420010 | BP7YAZ 3420010------€899.48
RFQ
SLOAN 3422600 | BP7YBA 3422600------€981.29
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN 3370061 Sensor Flushometer, 1.6 Gpf Flow Rate
€995.61 /unit