SLOAN 3335016 | BT2QPX

SLOAN 3335016 Sink Faucet, Polished Chrome

Item: BT2QPX Model: 3335016
In Stock

Get it by Tuesday, Jun 10

€651.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaucet
FinishPolished Chrome
Flow Rate0.5 GPM
MountingDeck
Product LineOptima
Sensor TypeInfrared
Spray TypeAerated

Shipping Info:

Ship weight (kg) 1.3905
Ship height (cm)13.56
Ship length (cm)8.49
Ship width (cm)5.23

Product Variants

ProductModelMPNPrice
SLOAN 3324204 | BP8WHA 33242043324204€702.17
RFQ
SLOAN 3324206 | BP8WHD 33242063324206€701.35
RFQ
SLOAN 3324207 | BP8WHE 33242073324207€831.30
RFQ
SLOAN 3324205 | BP8WHF 33242053324205€831.30
RFQ
SLOAN 3324218 | BP8WHG 33242183324218€772.70
RFQ
SLOAN 3324215 | BP8WHH 33242153324215€807.97
RFQ
SLOAN 3324216 | BP8WHJ 33242163324216€936.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN 3335016 Sink Faucet, Polished Chrome
€651.39 /unit