SLOAN 3324014 | BQ9RYE

SLOAN 3324014 Hand Washing Sink Faucet, Polished Chrome

Item: BQ9RYE Model: 3324014
In Stock

Get it by Tuesday, Jun 10

€737.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaucet
FinishPolished Chrome
Flow Rate0.5 GPM
MountingDeck
No. Of Trim PlateNone
Product LineBASYS
Sensor TypeInfrared
Spray TypeMulti-Laminar

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)23.5
Ship length (cm)36.83
Ship width (cm)24.13

Product Variants

ProductModelMPNPrice
SLOAN 3324204 | BP8WHA 33242043324204€702.17
RFQ
SLOAN 3324206 | BP8WHD 33242063324206€701.35
RFQ
SLOAN 3324207 | BP8WHE 33242073324207€831.30
RFQ
SLOAN 3324205 | BP8WHF 33242053324205€831.30
RFQ
SLOAN 3324218 | BP8WHG 33242183324218€772.70
RFQ
SLOAN 3324215 | BP8WHH 33242153324215€807.97
RFQ
SLOAN 3324216 | BP8WHJ 33242163324216€936.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN 3324014 Hand Washing Sink Faucet, Polished Chrome
€737.72 /unit