SLOAN 3184805 | BQ9CCH

SLOAN 3184805 Hydraulic Flushometer, 1.28 Gpf Flow Rate

Item: BQ9CCH Model: 3184805Cross Ref: ROYAL 952-1.28
In Stock

Get it by Thursday, Jun 12

€197.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Flushometer
Exposed/concealedConcealed
Fixture ConnectionTop
Fixture TypeWater Closet
IncludesAdjustable Tailpiece
Mounting PositionWall
Pressure Range15 psi to 80 psi
Rough-in24"
Spud Coupling1 1/2"
Valve DesignDiaphragm
FinishRough Brass
Product LineRoyal

Shipping Info:

Ship weight (kg) 4.221
Ship length (cm)32.39

Product Variants

ProductModelFixture TypeMounting PositionPressure RangeFinishHeightPrice
SLOAN 3912636 | BP8LGD 3912636-----€481.67
RFQ
SLOAN 3788130 | BP8TUA 3788130-----€407.39
RFQ
SLOAN 3788146 | BP8TUF 3788146-----€321.06
RFQ
SLOAN 3788148 | BP8TUH 3788148-----€338.02
RFQ
SLOAN 3788147 | BP8TUK 3788147-----€374.09
RFQ
SLOAN 3788149 | BP8TUL 3788149-----€335.51
RFQ
SLOAN 3788152 | BP8TUM 3788152-----€374.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN 3184805 Hydraulic Flushometer, 1.28 Gpf Flow Rate
€197.80 /unit