SLOAN 3010505  | CX3RMU

SLOAN 3010505 Exposed Manual Service Sink Flushometer, 6.5 gpf

Item: CX3RMU Model: 3010505Cross Ref: ROYAL 117-6.5-1-1/2-OFST
In Stock

Get it by Thursday, Jun 12

€202.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Exposed/concealedExposed
Fixture ConnectionTop
Fixture TypeService Sink
Flush ModeManual
Flush Valve DesignSingle
Height4 1/4"
IncludesAdjustable Tailpiece
Mounting PositionWall
Pressure Range15 psi to 80 psi
Rough-in24"
Spud Coupling1 1/2"
Valve DesignDiaphragm
FinishPolished Chrome
Product LineRoyal

Shipping Info:

Ship weight (kg) 3.996
Ship height (cm)10.8

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SLOAN 3010505 Exposed Manual Service Sink Flushometer, 6.5 gpf
€202.25 /unit