SKYBLADE STEP-1236-464-3 HVLS Ceiling Fan, 12 ft Blade Dia, Variable Speeds, 82, 063 cfm, 460 VAC, 40 ft, 3 Phase | CU2ZMN

SKYBLADE STEP-1236-464-3 Ceiling Fan, 12 ft Blade Dia, Variable Speeds, 82, 063 cfm, 460 VAC, 40 ft, 3 Phase

Item: CU2ZMN Model: STEP-1236-464-3Cross Ref: 53XZ55
In Stock

Get it by Tuesday, Jun 17

€7,068.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCeiling Fan
Air Flow Rate82063 CFM
Amps3.5A
Blade Dia.12 ft.
Blade FinishAnodized Aluminum
Blade MaterialAluminum
Coverage Area (cooling)11304 sq. ft. , 6782 sq. ft.
Down Rod Outside Dia.2 1/2"
Environmental ApplicationsIndustrial
Fan Housing MaterialAluminum
Fan ItemCeiling Fan
Fan Voltage460V AC
Frequency50/60 Hz
Housing FinishAnodized Aluminum, Black Powder Coat
Housing Material - FansAluminum
IncludesAirfoils, Fan Motor Assembly, Wires, Hardware, Manual Controller, Mounting Brackets, Safety Cable
Light KitNo Light
Max. Ambient Temp.104°F
Max. Mounting Height40 ft.
Mounting LocationCeiling
Mounting TypeBracket
Number Of Blades4
Number Of SpeedsVariable
Phase3
ReversibleYes
Rpm88 RPM
Speed ControlYes
Voltage460V AC
Wattage1610 W
Air Flow82063 CFM
Area Covered (cooling) - Fans6782 sq. ft.
Area Covered (destratification) - Fans11304 sq. ft.
Blade Diameter12 ft.
Fan Mounting LocationCeiling
Fan Watts1610 W
Hz50/60 Hz
Mount TypeBracket
SeriesSTEP Series
Speed Controllable - FansYes
StandardsUL, CAN/CSA, C-TICK, CE

Shipping Info:

Ship weight (kg) 136.8
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVoltageBlade Dia.PhaseMax. Mounting HeightNumber Of SpeedsReversiblePrice
SKYBLADE GPROP-1030-646-3 Ceiling Fan, 10 ft Blade Dia, Variable Speeds, 230/460 VAC, 29 ft, 3 Phase | CU2ZKF GPROP-1030-646-3230/460V AC10 ft.329 ft.VariableYes€5,015.46
SKYBLADE GPROP-1236-646-3 Ceiling Fan, 12 ft Blade Dia, Variable Speeds, 230/460 VAC, 29 ft, 3 Phase | CU2ZKG GPROP-1236-646-3230/460V AC12 ft.329 ft.VariableYes€5,548.51
SKYBLADE GPROP-1443-646-3 Ceiling Fan, 14 ft Blade Dia, Variable Speeds, 230/460 VAC, 29 ft, 3 Phase | CU2ZKH GPROP-1443-646-3230/460V AC14 ft.329 ft.VariableYes€5,645.44
SKYBLADE GPROP-1649-646-3 Ceiling Fan, 16 ft Blade Dia, Variable Speeds, 230/460 VAC, 29 ft, 3 Phase | CU2ZKJ GPROP-1649-646-3230/460V AC16 ft.329 ft.VariableYes€7,147.66
SKYBLADE GPROP-0824-646-3 Ceiling Fan, 8 ft Blade Dia, Variable Speeds, 230/460 VAC, 29 ft, 3 Phase | CU2ZKM GPROP-0824-646-3230/460V AC---Variable-€4,993.48
SKYBLADE G420-1030-412-1 Comercial Ceiling Fan, 10 ft Blade Dia, Variable Speeds, 120 V, 29 ft, 1 Phase | CU2ZKN G420-1030-412-1120V AC10 ft.129 ft.VariableYes€6,025.56
SKYBLADE G420-1030-423-1 Comercial Ceiling Fan, 10 ft Blade Dia, Variable Speeds, 230 V, 29 ft, 1 Phase | CU2ZKP G420-1030-423-1230V10 ft.129 ft.VariableYes€6,025.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SKYBLADE STEP-1236-464-3 Ceiling Fan, 12 ft Blade Dia, Variable Speeds, 82, 063 cfm, 460 VAC, 40 ft, 3 Phase
€7,068.18 /unit