SKYBLADE GPROP-1030-646-3 Ceiling Fan, 10 ft Blade Dia, Variable Speeds, 230/460 VAC, 29 ft, 3 Phase | CU2ZKF

SKYBLADE GPROP-1030-646-3 Ceiling Fan, 10 ft Blade Dia, Variable Speeds, 230/460 VAC, 29 ft, 3 Phase

Item: CU2ZKF Model: GPROP-1030-646-3Cross Ref: 786R45
In Stock

Get it by Tuesday, Jun 17

€5,578.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCeiling Fan
Amps5.2A
Blade ColorSilver
Blade Dia.10 ft.
Blade FinishAnodized Aluminum
Blade MaterialAluminum
Coverage Area (cooling)1963 sq. ft. , 7850 sq. ft.
Down Rod Outside Dia.2"
Environmental ApplicationsCovered Porches, Damp Rated, Desk, Industrial, Office, Patios, Sunrooms
Frequency50/60 Hz
Housing ColorSilver
Housing FinishWhite Powder Coat
IncludesManual Controller, Safety Cable
Light KitNot Applicable
Max. Ambient Temp.104°F
Max. Mounting Height29 ft.
Mfr. SeriesGPROP Series
Min. Mounting Height12 ft.
Motor DesignBrushless DC
Motor Enclosure DesignBrushless DC
Motor Hp1 7/20 hp
Motor InsulationClass F
Mounting LocationCeiling, I beam
Mounting TypeBracket
Number Of Blades6
Number Of SpeedsVariable
Phase3
ReversibleYes
Rpm85 RPM
Sound Level35 dBA @ 20 ft.
Speed ControlYes
Thermal ProtectionAuto
Voltage230/460V AC
Wattage598 W
Area Covered (cooling) - Fans1963 sq. ft.
Area Covered (destratification) - Fans7850 sq. ft.
Bearing TypePermanently Lubricated And Sealed
Blade Diameter10 ft.
Fan Blade ColorSilver
Fan Housing ColorSilver
Fan Mounting LocationCeiling, IBeam
Fan Watts598 W
Hz50/60 Hz
Motor EnclosureBrushless DC
Mount TypeBracket
SeriesGPROP Series
Speed Controllable - FansYes
StandardsCE, UL LISTED, C-TICK, CAN/CSA

Shipping Info:

Ship weight (kg) 63
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVoltageBlade Dia.PhaseMax. Mounting HeightNumber Of SpeedsReversiblePrice
SKYBLADE GPROP-1236-646-3 Ceiling Fan, 12 ft Blade Dia, Variable Speeds, 230/460 VAC, 29 ft, 3 Phase | CU2ZKG GPROP-1236-646-3230/460V AC12 ft.329 ft.VariableYes€5,548.51
SKYBLADE GPROP-1443-646-3 Ceiling Fan, 14 ft Blade Dia, Variable Speeds, 230/460 VAC, 29 ft, 3 Phase | CU2ZKH GPROP-1443-646-3230/460V AC14 ft.329 ft.VariableYes€5,645.44
SKYBLADE GPROP-1649-646-3 Ceiling Fan, 16 ft Blade Dia, Variable Speeds, 230/460 VAC, 29 ft, 3 Phase | CU2ZKJ GPROP-1649-646-3230/460V AC16 ft.329 ft.VariableYes€7,147.66
SKYBLADE GPROP-0824-646-3 Ceiling Fan, 8 ft Blade Dia, Variable Speeds, 230/460 VAC, 29 ft, 3 Phase | CU2ZKM GPROP-0824-646-3230/460V AC---Variable-€4,993.48
SKYBLADE G420-1030-412-1 Comercial Ceiling Fan, 10 ft Blade Dia, Variable Speeds, 120 V, 29 ft, 1 Phase | CU2ZKN G420-1030-412-1120V AC10 ft.129 ft.VariableYes€6,025.56
SKYBLADE G420-1030-423-1 Comercial Ceiling Fan, 10 ft Blade Dia, Variable Speeds, 230 V, 29 ft, 1 Phase | CU2ZKP G420-1030-423-1230V10 ft.129 ft.VariableYes€6,025.56
SKYBLADE G420-1030-423-3 Comercial Ceiling Fan, 10 ft Blade Dia, Variable Speeds, 230 V, 29 ft, 3 Phase | CU2ZKQ G420-1030-423-3230V10 ft.329 ft.VariableYes€6,025.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SKYBLADE GPROP-1030-646-3 Ceiling Fan, 10 ft Blade Dia, Variable Speeds, 230/460 VAC, 29 ft, 3 Phase
€5,578.13 /unit