SKOLNIK ST5501T234 Stainless Steel Drum Open Head 55 Gal | AB9YYG 2GTY9

SKOLNIK ST5501T234 Stainless Steel Drum Open Head 55 Gal

Item: AB9YYG Model: ST5501T234Cross Ref: 2GTY9
In Stock

Get it by Monday, Jun 16

€2,146.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransport Drum
Closure TypeBolt Ring
ColorSilver
Gasket MaterialEPDM
Head TypeOpen
Inside Dia.22 1/2"
Load Capacity946 lbs.
MaterialStainless Steel
Material Thickness0.059"
Outside Dia.23"
Overall Height34 1/2"
Packing GroupI, II And III Of Hazardous Materials
Volume55 gal.
Volume Capacity55 gal.
Body ColorGray
Body Material Gauge16 ga.
Body Thickness1.5 mm
Bottom Material Gauge16 ga.
Bung Hole Size2", 3/4"
Cover ColorGray
Cover Material304 Stainless Steel
Drum ClosureBolt Ring
Drum Head TypeOpen Head
Drum MaterialStainless Steel
Drum Material GradeType 304
For HoldingLiquids, Solids
Interior LiningUnlined, No Interior Coating
Number Of Bung Holes2
Top Material Gauge16 ga.
Top Outside Diameter23"
Un Rating Liquids1A2/Y1.5/200
Un Rating Solids1A2/X430/S

Shipping Info:

Ship weight (kg) 27
Ship height (cm)91.44
Ship length (cm)60.96
Ship width (cm)60.96
HS code7310100010
Country of OriginUS

Product Variants

ProductModelMaterial ThicknessOutside Dia.Overall HeightInside Dia.Gasket MaterialVolumeLoad CapacityColorPrice
SKOLNIK ST5504 Transport Drum, Tight Head, 55 Gallon, Stainless Steel | AA8PYF 19K327 ST55041.5 mm23 1/2"35 1/4"22 1/2"Buna N55 gal.-Silver€1,974.77
SKOLNIK ST3004 Transport Drum, Open Head, 30 Gallon, Stainless Steel | AA9WWH 1HBH3 ST3004-18 3/4"29"18 1/4"EPDM30 gal.495 lbs.Silver€1,217.42
10 Gallon Drum, Stainless Steel | SKOLNIK ST1003 Transport Drum | AB2KNX | 1MLC1 ST10030.037"14 1/4"19 1/4"14"Buna N10 gal.116 lbs.Silver€825.87
10 Gallon Drum, Stainless Steel | SKOLNIK ST1004 Transport Drum, Open Head | AB2KNY | 1MLC2 ST10040.037"14 1/4"19"14"EPDM10 gal.264 lbs.Silver€740.24
SKOLNIK ST3003 Transport Drum, Tight Head, 30 Gallon, Stainless Steel | AB2KNZ 1MLC3 ST30030.048"18 3/4"29 1/2"18 1/4"Buna N30 gal.299 lbs.Silver€1,559.28
SKOLNIK ST5502 Transport Drum, Open Head, 55 Gallon, Stainless Steel | AB2KPA 1MLC4 ST5502-23"35 1/4"22 1/2"EPDM55 gal.968 lbs.Silver€1,742.86
SKOLNIK ST2004 Transport Drum, Open Head, 20 Gallon, Stainless Steel | AB9YYC 2GTY5 ST2004-18 3/4"21 1/2"18 1/4"EPDM20 gal.352 lbs.Silver€1,188.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SKOLNIK ST5501T234 Stainless Steel Drum Open Head 55 Gal
€2,146.56 /unit