Flat Shipping

Flat Shipping at €24.99 + VAT

SGS PRO 19036 Carbide Bur Ball 1/4 inch Single Cut | AH8GUD 38TC10

SGS PRO 19036 Carbide Bur Ball 1/4 inch Single Cut

Item: AH8GUD Model: 19036Cross Ref: 38TC10
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur
Cutter Dia.1/4"
Cutting Edge TypeSingle Cut
Cutting Length0.219"
Max. Rpm55000 RPM
Overall Length2"
Shank MaterialCarbide
Shank Size1/4"
ShapeBall
Trade NumberSD1
Compatible Tool TypeDie Grinder
End TypeRadius
Head Diameter1/4"
Head Length7/32"
Head MaterialCarbide
Head ShapeBall

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.64
Ship length (cm)8.89
Ship width (cm)0.64
Country of OriginUS

Product Variants

ProductModelTrade NumberMax. RpmCutting LengthShank SizePrice
SGS PRO 12450 Carbide Bur Ball 1/2 Inch Single Cut | AH8GQZ 38TA59 12450SD155000 RPM0.219"1/4"€20.82
SGS PRO 12500 Carbide Bur Ball 3/8 inch Single Cut | AH8GRB 38TA61 12500SD337500 RPM0.312"1/4"€26.43
SGS PRO 12525 Carbide Bur Ball 7/16 inch Single Cut | AH8GRC 38TA62 12525SD428000 RPM3/8"1/4"€30.47
SGS PRO 12725 Carbide Bur Ball 1/8 inch Length Cut 3/32 Inch | AH8GRE 38TA64 12725SD11100000 RPM0.094"1/4"€22.03
SGS PRO 12750 Carbide Bur Ball 3/16 inch Single Cut | AH8GRG 38TA66 12750SD1475000 RPM1/8"1/4"€20.32
SGS PRO 12800 Carbide Bur Ball 1/8 inch Length Cut 1/8 Inch | AH8GRH 38TA67 12800SD42100000 RPM1/8"1/8"€11.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SGS PRO 19036 Carbide Bur Ball 1/4 inch Single Cut
€34.04 /unit