Flat Shipping

Flat Shipping at €24.99 + VAT

SKB 3i-2011-8B-E Protective Case, 21-15/16 x 13-63/64 x 9 Inch Size | CE9RQA 55KC60

SKB 3i-2011-8B-E Protective Case, 21-15/16 x 13-63/64 x 9 Inch Size

Item: CE9RQA Model: 3i-2011-8B-ECross Ref: 55KC60
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€209.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProtective Case
Bottom Depth6"
Carry-on SizeYes
Caster TypeNot Applicable
Caster Wheel Dia.Not Applicable
Closure TypeLatches
ColorBlack
Depth9"
Esd ConductiveNo
FeaturesCorrosion Proof, Fungus Resistant, Water Resistant, Solvent Resistant
FinishUnfinished
Handle StyleFolding
Includes Foam InsertNo
Inside Depth8"
Inside Length20 3/8"
Inside Width11.438"
Inside Wxlxd11.5" x 20.5" x 8"
Length22"
Lid Depth2"
Load Capacity70 lbs.
MaterialCopolymer, Polypropylene , Plastic
Mfr. SeriesI Series
Min. Temp. Rating69°F
MobilityStationary
Number Of Latches2
Number Of Padlock Holes2
Number Of Wheels0
Overall Depth9"
Overall Length21.938"
Overall Width13.984"
Resistant ToCorrosion, Impact, Water
Volume Capacity1.11 cu. ft.
Width14"
Ip/nema RatingNEMA IP67
StandardsMIL-STD-648C, MIL-STD-810F, MIL-STD-C-4150J
Weight7 lbs.

Shipping Info:

Ship weight (kg) 4.23
Ship height (cm)22.86
Ship length (cm)55.88
Ship width (cm)35.56
Country of OriginUS

Product Variants

ProductModelIncludes Foam InsertInside WidthInside LengthInside DepthNumber Of WheelsHandle StyleColorOverall WidthPrice
SKB 3i-2011-8B-C Protective Case, 21-15/16 x 13-63/64 x 9 Inch Size | CE9RQB 55KC61 3i-2011-8B-CYes11.438"20 3/8"8"-FoldingBlack13.984"€263.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SKB 3i-2011-8B-E Protective Case, 21-15/16 x 13-63/64 x 9 Inch Size
€209.16 /unit