Flat Shipping

Flat Shipping at €24.99 + VAT

SKB 3i-1510-4B-E Protective Case, 16-1/4 x 13 x 5-5/16 Inch Size | CE9RQJ 55KC50

SKB 3i-1510-4B-E Protective Case, 16-1/4 x 13 x 5-5/16 Inch Size

Item: CE9RQJ Model: 3i-1510-4B-ECross Ref: 55KC50
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€162.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProtective Case
Bottom Depth3 1/4"
Caster TypeNot Applicable
Caster Wheel Dia.Not Applicable
ColorBlack
Electrostatic DischargeNo
Esd ConductiveNo
Handle StyleFolding
Handle Style - Protective CasesFolding
Includes FoamNo
Includes Foam InsertNo
Inside Depth4 1/2"
Inside Length15"
Inside Width10 1/2"
Lid Depth1 1/4"
Load Capacity55 lbs.
MaterialCopolymer, Polypropylene , Plastic
Min. Temp. Rating69°F
MobilityStationary
Number Of Latches2
Number Of Padlock Holes2
Number Of Wheels0
Overall Depth5.312"
Overall Length16 1/4"
Overall Width13"
Volume Capacity0.41 cu. ft.
Closure TypeLatches
Ip/nema RatingNEMA IP67
StandardsMIL-STD 810G, MIL-STD-648C, MIL-STD-810F
Weight4 lbs.

Shipping Info:

Ship weight (kg) 2.43
Ship height (cm)13.34
Ship length (cm)41.28
Ship width (cm)33.02
Country of OriginUS

Product Variants

ProductModelInside DepthIncludes Foam InsertOverall DepthLid DepthBottom DepthLoad CapacityInside WidthInside LengthPrice
SKB 3i-1510-9B-E Protective Case, 16-1/4 x 13 x 9-51/64 Inch Size | CE9RQG 55KC52 3i-1510-9B-E9"No9.797"1 3/4"7 1/4"60 lbs.10 1/2"15"€174.64
SKB 3i-1510-9B-C Protective Case, 16-1/4 x 13 x 9-51/64 Inch Size | CE9RQH 55KC53 3i-1510-9B-C9"Yes9.797"1 3/4"7 1/4"60 lbs.10 1/2"15"€206.70
SKB 3i-1510-4B-C Protective Case, 16-1/4 x 13 x 5-5/16 Inch Size | CE9RQK 55KC51 3i-1510-4B-C4 1/2"Yes5.312"1 1/4"3 1/4"55 lbs.10 1/2"15"€188.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SKB 3i-1510-4B-E Protective Case, 16-1/4 x 13 x 5-5/16 Inch Size
€162.77 /unit