Flat Shipping

Flat Shipping at €24.99 + VAT

SK PROFESSIONAL TOOLS F2428 Flare Nut Wrench Sae 7-5/8 Inch Length | AA4BBC 12C586

SK PROFESSIONAL TOOLS F2428 Flare Nut Wrench Sae 7-5/8 Inch Length

Item: AA4BBC Model: F2428Cross Ref: 12C586
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlare Nut Wrench
Box End StyleDouble Hex
ColorSilver
Corrosion ResistanceYes
End TypeDouble End
FinishChrome
Handle TypeOne Piece
Head MovementFixed
Head Size3/4"
Head Thickness35/64"
Head TypeStandard
InsulatedNo
MaterialAlloy Steel
Non-magneticNo
Non-sparkingNo
Number Of Points6
Overall Length7 3/4"
RatchetingNo
ReversingNo
Tether CapableNot Tether Capable
Tether StyleTether Capable
Wrench MaterialSteel
Wrench Product GroupingWrenches
Wrench ShapeStraight

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)1.52
Ship length (cm)19.56
Ship width (cm)3.81
HS code8204110030
Country of OriginCN

Product Variants

ProductModelOverall LengthMaterialFinishHead SizeNumber Of PointsHead ThicknessRatchetingHead TypePrice
SK PROFESSIONAL TOOLS 87208 Flare Nut Wrench 4-1/8 Inch Length Sae | AA4AXR 12C507 872084 1/8"SteelFull Polish1/4" x 5/16"6----
RFQ
SK PROFESSIONAL TOOLS 87216 Flare Nut Wrench Sae 6-1/16 Inch Length | AA4AXT 12C508 872166 1/16"SteelFull Polish1/2" x 9/16"6----
RFQ
SK PROFESSIONAL TOOLS 87228 Flare Nut Wrench Sae 7-15/32 Inch Length | AA4AXV 12C510 872287 15/32"SteelFull Polish3/4" x 7/8"6----
RFQ
SK PROFESSIONAL TOOLS F1214 Flare Nut Wrench Sae 5-1/4 Inch Length | AA4BAZ 12C583 F12145 1/4"Alloy SteelChrome3/8"619/64"NoStandard€25.91
SK PROFESSIONAL TOOLS F1618 Flare Nut Wrench Sae 6-3/16 Inch Length | AA4BBA 12C584 F16186.187"Alloy SteelChrome-627/64"NoStandard€29.36
SK PROFESSIONAL TOOLS F2022 Flare Nut Wrench Sae 7-1/8 Inch Length | AA4BBB 12C585 F20227"Alloy SteelChrome-629/64"NoStandard€34.82
SK PROFESSIONAL TOOLS F810 Flare Nut Wrench Sae 4-1/8 Inch Length | AA4BBD 12C587 F8104"Alloy SteelChrome-615/64"NoStandard€24.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SK PROFESSIONAL TOOLS F2428 Flare Nut Wrench Sae 7-5/8 Inch Length
€50.69 /unit