Flat Shipping

Flat Shipping at €24.99 + VAT

CHICAGO PROTECTIVE APPAREL CXA-55 Flame-Resistant Base Layer Pants Unisex M Gray | AH3QFX 32XV05

CHICAGO PROTECTIVE APPAREL CXA-55 Flame-Resistant Base Layer Pants Unisex M Gray

Item: AH3QFX Model: CXA-55Cross Ref: 32XV05
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€147.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlame-Resistant Base Layer Pants
Atpv Rating10.0 cal/sq. cm
ColorGray
Fabric Weight6 oz.
Hazard Risk Category2
MaterialCarbon Aramid Blend
SizeM
FeaturesAbsorbs and Wicks Away Moisture, Comprised of Properietary Blend of High Performance Fibers, Fire Resistant Will Not Burn, Ignite or Melt Even when Exposed to Direct Flame, Protects from Burn Injuries
GenderMen's
Includes Cargo PocketNo
Moisture-wickingYes
Pant TypeBase Layer
Ppe Category2
StandardsNFPA 70E

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)10.16
Ship length (cm)33.02
Ship width (cm)25.4
Country of OriginTW

Product Variants

ProductModelSizeAtpv RatingColorMaterialFabric WeightHazard Risk CategoryPrice
CHICAGO PROTECTIVE APPAREL CXA-55 Flame-Resistant Base Layer Pants Unisex S Gray | AH3QFW 32XV04 CXA-55S10.0 cal/sq. cmGrayCarbon Aramid Blend6 oz.2€166.51
CHICAGO PROTECTIVE APPAREL CXA-55 Flame-Resistant Base Layer Pants Unisex L Gray | AH3QFY 32XV06 CXA-55L10.0 cal/sq. cmGrayCarbon Aramid Blend6 oz.2€166.51
CHICAGO PROTECTIVE APPAREL CXA-55 Flame-Resistant Base Layer Pants Unisex XL Gray | AH3QFZ 32XV07 CXA-55XL10.0 cal/sq. cmGrayCarbon Aramid Blend6 oz.2€166.51
CHICAGO PROTECTIVE APPAREL CXA-55 Flame-Resistant Base Layer Pants Unisex 2XL Gray | AH3QGA 32XV08 CXA-552XL10.0 cal/sq. cmGrayCarbon Aramid Blend6 oz.2€177.23
CHICAGO PROTECTIVE APPAREL CXA-55 Flame-Resistant Base Layer Pants Unisex 3XL Gray | AH3QGB 32XV09 CXA-553XL10.0 cal/sq. cmGrayCarbon Aramid Blend6 oz.2€193.15
CHICAGO PROTECTIVE APPAREL CXA-55 Flame-Resistant Base Layer Pants Unisex 4XL Gray | AH3QGC 32XV10 CXA-554XL10.0 cal/sq. cmGrayCarbon Aramid Blend6 oz.2€201.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHICAGO PROTECTIVE APPAREL CXA-55 Flame-Resistant Base Layer Pants Unisex M Gray
€147.20 /unit