Flat Shipping

Flat Shipping at €24.99 + VAT

SK PROFESSIONAL TOOLS 8412 Socket 3/8 Inch Drive 12mm 6 Point Deep | AA6AGN 13N575

SK PROFESSIONAL TOOLS 8412 Socket 3/8 Inch Drive 12mm 6 Point Deep

Item: AA6AGN Model: 8412Cross Ref: 13N575
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Category TypeHex Socket
Drive Size3/8"
Drive TypeHand
FeaturesCorrosion Resistant
FinishChrome Plated
Impact RatedNo
InsulatedNo
LockingNo
MaterialAlloy Steel
Measurement TypeMetric
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length1 3/4"
Socket DepthDeep
System Of MeasurementMetric
Tether CapableNot Tether Capable
Product TypeSocket
Socket Shape6-Point
Socket Size12 mm
StandardsASME B107.110-2012
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)4.57
Ship length (cm)1.78
Ship width (cm)1.78
HS code8207906000
Country of OriginUS

Product Variants

ProductModelNumber Of PointsSocket DepthFinishSizeOverall LengthDrive TypeOutput TypeDrive SizePrice
SK PROFESSIONAL TOOLS 41403 Socket 3/8 Inch Drive 4mm 6 Point Standard | AA3ZJJ 12A262 414036StandardChrome Plated-1.688"HandHex3/8"€17.08
SK PROFESSIONAL TOOLS 41404 Socket 3/8 Inch Drive 5mm 6 Point Standard | AA3ZJK 12A263 414046StandardChrome Plated-1.688"HandHex3/8"€15.52
SK PROFESSIONAL TOOLS 840 Socket 3/8 Inch Drive 10mm 12 Point Deep | AA4JJU 12P167 84012DeepCorrosive Resistant102 1/8"SquareTurbo3/8"-
RFQ
SK PROFESSIONAL TOOLS 306 Socket 3/8 Inch Drive 6mm 6 Point Standard | AA4JWZ 12P864 3066StandardChrome Plated-1.016"HandHex3/8"€10.36
SK PROFESSIONAL TOOLS 307 Socket 3/8 Inch Drive 7mm 6 Point Standard | AA4JXA 12P865 3076StandardChrome Plated-1.016"HandHex3/8"€10.81
SK PROFESSIONAL TOOLS 308 Socket 3/8 Inch Drive 8mm 6 Point Standard | AA4JXB 12P866 3086StandardChrome Plated-1.031"HandHex3/8"€10.36
SK PROFESSIONAL TOOLS 309 Socket 3/8 Inch Drive 9mm 6 Point Standard | AA4JXC 12P867 3096StandardChrome Plated-1.031"HandHex3/8"€10.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SK PROFESSIONAL TOOLS 8412 Socket 3/8 Inch Drive 12mm 6 Point Deep
€18.12 /unit