Flat Shipping

Flat Shipping at €24.99 + VAT

SK PROFESSIONAL TOOLS 42910 Socket 1/4 Inch Drive T10 6 Point Standard | AA3ZMX 12A345

SK PROFESSIONAL TOOLS 42910 Socket 1/4 Inch Drive T10 6 Point Standard

Item: AA3ZMX Model: 42910Cross Ref: 12A345
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size1/4"
Drive TypeSquare
FeaturesCorrosion Resistant
FinishChrome Plated
For Screw TypeTorx
Impact RatedNo
InsulatedNo
LockingNo
Magnetized TipNo
MaterialAlloy Steel
Measurement TypeTorx
Non-sparkingNo
Number Of Points6
Output TypeTorx
Overall Length1 3/4"
Replaceable InsertYes
SizeT10
Socket DepthStandard
System Of MeasurementSAE
Tether CapableNot Tether Capable
Tip TypeTorx
Insert Length1 5/6"
Tip SizeT10
Tip StyleTorx

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)1.27
Ship length (cm)4.32
Ship width (cm)1.27
HS code8207906000
Country of OriginUS

Product Variants

ProductModelNumber Of PointsSocket DepthFinishSizeOverall LengthDrive TypeOutput TypeSocket SizePrice
SK PROFESSIONAL TOOLS 41904 Socket 1/4 Inch Drive 1/8 Inch 6 Point Deep | AA3ZKR 12A292 419046DeepChrome Plated-2"HandHex1/8"€14.85
SK PROFESSIONAL TOOLS 41905 Socket 1/4 Inch Drive 5/32 Inch 6 Point Deep | AA3ZKT 12A293 419056DeepChrome Plated-2"HandHex5/32"€14.87
SK PROFESSIONAL TOOLS 41906 Socket 1/4 Inch Drive 3/16 Inch 6 Point Deep | AA3ZKU 12A294 419066DeepChrome Plated-2"HandHex3/16"€14.79
SK PROFESSIONAL TOOLS 41907 Socket 1/4 Inch Drive 7/32 Inch 6 Point Deep | AA3ZKV 12A295 419076DeepChrome Plated-2"HandHex7/32"€14.81
SK PROFESSIONAL TOOLS 41908 Socket 1/4 Inch Drive 1/4 Inch 6 Point Deep | AA3ZKW 12A296 419086DeepChrome Plated-2"HandHex1/4"€14.83
SK PROFESSIONAL TOOLS 41909 Socket 1/4 Inch Drive 9/32 Inch 6 Point Deep | AA3ZKX 12A297 419096DeepChrome Plated-2"HandHex9/32"€14.79
SK PROFESSIONAL TOOLS 41910 Socket 1/4 Inch Drive 5/16 Inch 6 Point Deep | AA3ZKY 12A298 419106DeepChrome Plated-2"HandHex5/16"€14.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SK PROFESSIONAL TOOLS 42910 Socket 1/4 Inch Drive T10 6 Point Standard
€18.50 /unit