Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SK PROFESSIONAL TOOLS 40961 Socket Extension 1/4 x 2 Inch Super Chrome | AA6AMY 13N804

SK PROFESSIONAL TOOLS 40961 Socket Extension 1/4 x 2 Inch Super Chrome

Item: AA6AMY Model: 40961Cross Ref: 13N804
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€17.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Extension
Drive Size1/4"
Drive TypeHand
FeaturesDiamond Knurled Grip, Corrosion Resistance
FinishChrome
Impact RatedNo
Input Drive GenderFemale
Input Drive ShapeSquare
Input Drive Size1/4"
InsulatedNo
LockingNo
No. Of Pieces1
Non-sparkingNo
Number Of Pieces1
Output Drive GenderMale
Output Drive TypeMale Square
Overall Length2"
Socket Extension TypeStandard
Socket Size1/4"
MaterialAlloy Steel
Output Drive Size1/4"
StandardsASME B107.110-2012

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.52
Ship length (cm)5.59
Ship width (cm)1.52
HS code8466100175
Country of OriginUS

Product Variants

ProductModelInput Drive SizeOverall LengthLockingOutput Drive SizeDrive SizeSocket SizeInput Drive GenderOutput Drive GenderPrice
SK PROFESSIONAL TOOLS 45154 Socket Extension 3/8 x 4 Inch Super Chrome | AA3ZQR 12A410 451543/8"4"No-3/8"3/8"FemaleMale€19.69
SK PROFESSIONAL TOOLS 45156 Socket Extension 3/8 x 8 Inch Super Chrome | AA3ZQT 12A411 451563/8"8"No-3/8"3/8"FemaleMale€23.76
SK PROFESSIONAL TOOLS 45157 Socket Extension 3/8 x 10 Inch Chrome | AA3ZQU 12A412 451573/8"10"No-3/8"3/8"FemaleMale€24.77
SK PROFESSIONAL TOOLS 45159 Socket Extension 3/8 x 1-1/2 Inch Chrome | AA3ZQV 12A413 451593/8"1 1/2"No-3/8"3/8"FemaleMale€15.31
SK PROFESSIONAL TOOLS 45160 Socket Extension 3/8 x 3 Inch Super Chrome | AA3ZQW 12A414 451603/8"3"No-3/8"3/8"FemaleMale€18.61
SK PROFESSIONAL TOOLS 45161 Socket Extension 3/8 x 6 Inch Super Chrome | AA3ZQX 12A415 451613/8"6"No-3/8"3/8"FemaleMale€21.79
SK PROFESSIONAL TOOLS 45162 Socket Extension 3/8 x 12 Inch Chrome | AA3ZQY 12A416 451623/8"12"No-3/8"3/8"FemaleMale€26.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SK PROFESSIONAL TOOLS 40961 Socket Extension 1/4 x 2 Inch Super Chrome
€17.67 /unit