WEG .7536ES3HB56 | BB7JKJ

WEG .7536ES3HB56 Electric Motor, 3/4Hp, 3600 Rpm

Item: BB7JKJ Model: .7536ES3HB56
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Motor
CompositionSteel
Frame56C
Hp3/4 hp
Phase3
Rpm3600 RPM
Ships Factory DirectNo
Voltage575V AC

Product Variants

ProductModelFrameRpmVoltagePhaseHpPrice
WEG .7536OS3HJP56J | BB4UVN .7536OS3HJP56J56C3600 RPM575V AC33/4 hp-
RFQ
WEG .7536ES3HB56C | BB6ZJU .7536ES3HB56C56C3600 RPM575V AC33/4 hp-
RFQ
WEG .7536ES3HB56CFL | BB7TTA .7536ES3HB56CFL56CFL3600 RPM575V AC33/4 hp-
RFQ
WEG .7536OS3HJPR56C | BB8ENE .7536OS3HJPR56C56C3600 RPM575V AC33/4 hp-
RFQ
WEG .7512ES3HD56CFL | BB8KCK .7512ES3HD56CFL56CFL1200 RPM575V AC33/4 hp-
RFQ
WEG .7536OS1BCDB56 | BB9BDX .7536OS1BCDB56------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WEG .7536ES3HB56 Electric Motor, 3/4Hp, 3600 Rpm