Flat Shipping

Flat Shipping at €24.99 + VAT

SK PROFESSIONAL TOOLS 40702 Socket 1/4 Inch Drive 5mm 6 Point Standard | AA6ALE 13N763

SK PROFESSIONAL TOOLS 40702 Socket 1/4 Inch Drive 5mm 6 Point Standard

Item: AA6ALE Model: 40702Cross Ref: 13N763
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€10.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Category TypeHex Socket
Drive Size1/4"
Drive TypeHand
FeaturesCorrosion Resistant
FinishChrome Plated
Impact RatedNo
InsulatedNo
LockingNo
MaterialAlloy Steel
Measurement TypeMetric
Non-sparkingNo
Number Of Points6
Output TypeHex
Overall Length7/8"
Socket DepthStandard
System Of MeasurementMetric
Tether CapableNot Tether Capable
Product TypeSocket
Socket Size5 mm
StandardsASME B107.110-2012
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.27
Ship length (cm)2.54
Ship width (cm)1.27
HS code8207906000
Country of OriginUS

Product Variants

ProductModelNumber Of PointsSocket DepthOverall LengthDrive TypeDrive SizeMaterialFinishTypePrice
SK PROFESSIONAL TOOLS 43702 Socket 1/4 Inch Drive 5mm 12 Point Standard | AA3ZND 12A351 4370212Standard7/8"Hand1/4"Alloy SteelChrome Plated-€8.44
SK PROFESSIONAL TOOLS 43703 Socket 1/4 Inch Drive 5.5mm 12 Point Standard | AA3ZNE 12A352 4370312Standard7/8"Hand1/4"Alloy SteelChrome Plated-€8.54
SK PROFESSIONAL TOOLS 43704 Socket 1/4 Inch Drive 6mm 12 Point Standard | AA3ZNF 12A353 4370412Standard7/8"Hand1/4"Alloy SteelChrome Plated-€8.45
SK PROFESSIONAL TOOLS 43706 Socket 1/4 Inch Drive 7mm 12 Point Standard | AA3ZNG 12A354 4370612Standard7/8"Hand1/4"Alloy SteelChrome Plated-€8.46
SK PROFESSIONAL TOOLS 43707 Socket 1/4 Inch Drive 8mm 12 Point Standard | AA3ZNH 12A355 4370712Standard7/8"Hand1/4"Alloy SteelChrome Plated-€8.46
SK PROFESSIONAL TOOLS 43708 Socket 1/4 Inch Drive 9mm 12 Point Standard | AA3ZNJ 12A356 4370812Standard7/8"Hand1/4"Alloy SteelChrome Plated-€8.44
SK PROFESSIONAL TOOLS 43709 Socket 1/4 Inch Drive 10mm 12 Point Standard | AA3ZNK 12A357 4370912Standard7/8"Hand1/4"Alloy SteelChrome Plated-€8.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SK PROFESSIONAL TOOLS 40702 Socket 1/4 Inch Drive 5mm 6 Point Standard
€10.19 /unit