Flat Shipping

Flat Shipping at €24.99 + VAT

SITOP 6EP34378SB000AY0 Psu8200 24 V/40 A Regulated Power | CU2YTF

SITOP 6EP34378SB000AY0 Psu8200 24 V/40 A Regulated Power

Item: CU2YTF Model: 6EP34378SB000AY0Cross Ref: 56JD74
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€957.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRegulator
Current - Output40A
Housing MaterialMetal
Input Frequency - Minimum45 Hz
Input Voltage400-500V AC
MountingDIN Rail
Output Power - Rated960 W
Overall Depth5.91"
Overall Height5.71"
Overall Width5.32"
PhaseThree
Power Supply StyleSwitching
Special FeaturesShort Circuit Protection
StandardsBIS, CB-CERTIFICATE YES, CE, CSA, EAC, RCM, REACH ART. 33, ROHS, UL, WEEE (2012/19/EU)
Status IndicatorLED
Wire Connection TypeScrew Terminals

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMountingPhaseOperating Temp. RangePrice
SITOP 6EP13361LB00 Stabilized Power Supply, 100 To 240 V Ac, Single, 24V Dc, 480W, 20, Din Rail | CU2YRH 6EP13361LB00Din Rail--25°C to +70°C€487.71
SITOP 6EP33247SB003AX0 Stabilized Power Supply, 120 To 230 V Ac, Single, 12V Dc, 144W, 12, Din Rail | CU2YRJ 6EP33247SB003AX0Din Rail--25°C to +70°C€534.43
SITOP 6EP33217SB000AX0 Stabilized Power Supply, 120 To 230 V Ac, Single, 12V Dc, 28.5W, 2, Din Rail | CU2YRK 6EP33217SB000AX0Din Rail--25°C to +70°C€165.00
SITOP 6EP33237SB000AX0 Stabilized Power Supply, 120 To 230 V Ac, Single, 12V Dc, 84W, 7, Din Rail | CU2YRL 6EP33237SB000AX0Din Rail--25°C to +70°C€358.88
SITOP 6EP33337SB000AX0 Stabilized Power Supply, 120 To 230 V Ac, Single, 24V Dc, 120W, 5, Din Rail | CU2YRM 6EP33337SB000AX0Din Rail--25°C to +70°C€281.50
SITOP 6EP33338SB000AY0 Stabilized Power Supply, 120 To 230 V Ac, Single, 24V Dc, 120W, 5, Din Rail | CU2YRN 6EP33338SB000AY0Din Rail--25°C to +70°C€373.60
SITOP 6EP33348SB000AY0 Stabilized Power Supply, 120 To 230 V Ac, Single, 24V Dc, 240W, 10, Din Rail | CU2YRP 6EP33348SB000AY0Din Rail--25°C to +70°C€486.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SITOP 6EP34378SB000AY0 Psu8200 24 V/40 A Regulated Power
€957.96 /unit