Flat Shipping

Flat Shipping at €24.99 + VAT

SITOP 6EP33337SB000AX0 Stabilized Power Supply, 120 To 230 V Ac, Single, 24V Dc, 120W, 5, Din Rail | CU2YRM

SITOP 6EP33337SB000AX0 Stabilized Power Supply, 120 To 230 V Ac, Single, 24V Dc, 120W, 5, Din Rail

Item: CU2YRM Model: 6EP33337SB000AX0Cross Ref: 56JD97
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€298.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Supply
Depth125 mm
FeaturesPrimary/Secondary Isolation, Product Feature Of The Enclosure Housing For Side-By-Side Mounting, Product Function Output Voltage Adjustable, Property Of The Output Short-Circuit Proof, Push-In Terminals, Wide-Range Input
Frequency47-63 Hz
Height135 mm
Mfr. SeriesSITOP PSU6200
MountingDin Rail
Operating Temp. Range-25°C to +70°C
Output Amps5A
Output Voltage24V DC
Power Rating120 W
Width35 mm
Housing MaterialMetal
Input Frequency - Minimum47 Hz
Input Voltage120-230V AC/120-240V DC
Output Power - Rated120 W
Overall Depth4.92"
Overall Height5.32"
Overall Width1.38"
PhaseSingle
Power Supply StyleSwitching
Special FeaturesShort Circuit Protection
StandardsBIS, CB-CERTIFICATE YES, CE, CSA, EAC, REACH ART. 33, REGULATORY COMPLIANCE MARK (RCM), ROHS, UL, WEEE (2012/19/EU)
Wire Connection TypePush In

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)13.5
Ship length (cm)12.5
Ship width (cm)3.5
Country of OriginUS

Product Variants

ProductModelMountingPhaseOperating Temp. RangePrice
SITOP 6EP13361LB00 Stabilized Power Supply, 100 To 240 V Ac, Single, 24V Dc, 480W, 20, Din Rail | CU2YRH 6EP13361LB00Din Rail--25°C to +70°C€487.71
SITOP 6EP33247SB003AX0 Stabilized Power Supply, 120 To 230 V Ac, Single, 12V Dc, 144W, 12, Din Rail | CU2YRJ 6EP33247SB003AX0Din Rail--25°C to +70°C€534.43
SITOP 6EP33217SB000AX0 Stabilized Power Supply, 120 To 230 V Ac, Single, 12V Dc, 28.5W, 2, Din Rail | CU2YRK 6EP33217SB000AX0Din Rail--25°C to +70°C€165.00
SITOP 6EP33237SB000AX0 Stabilized Power Supply, 120 To 230 V Ac, Single, 12V Dc, 84W, 7, Din Rail | CU2YRL 6EP33237SB000AX0Din Rail--25°C to +70°C€358.88
SITOP 6EP33338SB000AY0 Stabilized Power Supply, 120 To 230 V Ac, Single, 24V Dc, 120W, 5, Din Rail | CU2YRN 6EP33338SB000AY0Din Rail--25°C to +70°C€373.60
SITOP 6EP33348SB000AY0 Stabilized Power Supply, 120 To 230 V Ac, Single, 24V Dc, 240W, 10, Din Rail | CU2YRP 6EP33348SB000AY0Din Rail--25°C to +70°C€486.05
SITOP 6EP33347SB003AX0 Stabilized Power Supply, 120 To 230 V Ac, Single, 24V Dc, 240W, 10, Din Rail | CU2YRQ 6EP33347SB003AX0Din Rail--25°C to +70°C€446.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SITOP 6EP33337SB000AX0 Stabilized Power Supply, 120 To 230 V Ac, Single, 24V Dc, 120W, 5, Din Rail
€298.06 /unit