SINGER SAFETY 22125088 Noise Reduc Panel Straight Barrier 8 x 8 x 2 | AF4JXG 8YFV8

SINGER SAFETY 22125088 Noise Reduc Panel Straight Barrier 8 x 8 x 2

Item: AF4JXG Model: 22125088Cross Ref: 8YFV8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,343.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemNoise Reductio Panel
ColorGray
CoverageReduces Up To 21 dBA
MaterialFiberglass
Noise Reduction Coefficient (nrc)0.65
Thickness2"
Width8 ft.
Fire Resistance StandardsASTM E-84 Class A
Form FactorPanel
Includes(2) Panels, Connectors, Rollers, Straight Track
Noise Reduction Coefficient0.65
Operating Temperature - Maximum Continuous180°F
Operating Temperature - Maximum Surge265°F
Operating Temperature - Minimum-20°F
Overall Length25 ft.
Overall Width8 ft.
Panel ShapeStraight
Product TypeAcoustic Partition
Resistance PropertiesDust Resistant, Grease Resistant, Mildew Resistant, Moisture Resistant, Oil Resistant, Salt Resistant

Shipping Info:

Ship weight (kg) 52.2
Ship height (cm)243.84
Ship length (cm)243.84
Ship width (cm)5.08
HS code7019391090
Country of OriginUS

Product Variants

ProductModelNoise Reduction Coefficient (nrc)ThicknessCoverageMaterialColorPrice
SINGER SAFETY 22123048 Noise Reduc Panel Straight 8 x 4 x 1 Fiberglass | AF3QTN 8C284 221230480.851"Reduces Up To 12 dBAFiberglassGray€536.69
RFQ
SINGER SAFETY 22125048 Noise Reduc Panel Straight 8 x 4 x 2 Fiberglass | AF3QTP 8C285 221250480.652"Reduces Up To 21 dBAFiberglassGray€769.44
RFQ
SINGER SAFETY 22124088 Noise Reduc Panel Straight 8 x 8 x 2 Fiberglass | AF3QTQ 8C286 221240880.72"Reduces Up To 17 dBAFiberglassGray€1,124.90
RFQ
SINGER SAFETY 22124412 Noise Reduction Panel Straight 12 x 4 x 2 Fiberglass | AF3RBL 8CEF0 221244120.72"Reduces Up To 17 dBAFiberglassGray€671.24
SINGER SAFETY 22124410 Noise Reduction Panel Straight 10 x 4 x 2 Fiberglass | AF4AUB 8NDK2 221244100.72"Reduces Up To 17 dBAFiberglassGray€588.98
SINGER SAFETY 22123128 Noise Reduc Panel Straight 8 x 12 x 1 Fiberglass | AF4DKR 8RNN3 221231280.851"Reduces Up To 12 dBAFiberglassGray€1,173.65
RFQ
SINGER SAFETY 22123412 Noise Reduction Panel Straight 12 x 4 x 1 Fiberglass | AF4EKR 8TR10 221234120.851"Reduces Up To 12 dBAFiberglassGray€537.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SINGER SAFETY 22125088 Noise Reduc Panel Straight Barrier 8 x 8 x 2
€1,343.34 /unit