BW TECHNOLOGIES QT-XW00-A-B-OE Multi-gas Detector O2/lel/alk Oe 2-pin Uk Plug Black | AB7JTX 23N046

BW TECHNOLOGIES QT-XW00-A-B-OE Multi-gas Detector O2/lel/alk Oe 2-pin Uk Plug Black

Item: AB7JTX Model: QT-XW00-A-B-OECross Ref: 23N046
In Stock

Get it by Tuesday, Jun 17

€1,204.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMulti-Gas Detector, 2 Gas, Other Region with 2-Pin UK Plug
Alarm SettingAdjustable
Alarm TypeAudible/Vibrating/Visual
Battery Life14 hrs.
Battery TypeAlkaline
Depth1 7/8"
DetectsCombustible, Oxygen
DisplayGraphical LCD
Height5 1/8"
Housing ColorBlack
Width3.187"

Shipping Info:

Ship weight (kg) 0.52
Ship height (cm)5.72
Ship length (cm)19.69
Ship width (cm)17.78
HS code9027102000
Country of OriginCA

Product Variants

ProductModelHousing ColorBattery TypeBattery LifeDisplayDepthAlarm TypeHeightAlarm SettingPrice
BW TECHNOLOGIES XT-00HM-Y-OE Multi-gas Detector H2s/co Oe 2-pin Uk Plug Yellow | AB7JDP 23M634 XT-00HM-Y-OEYellowLithium Polymer8 hrs. to 13 hrs.Alphanumeric LCD2"Audible/Vibrating/Visual5 1/8"Adjustable€1,539.54
BW TECHNOLOGIES XT-00HM-B-OE Multi-gas Detector H2s/co Oe 2-pin Uk Plug Black | AB7JDQ 23M635 XT-00HM-B-OEBlackLithium Polymer8 hrs. to 13 hrs.Alphanumeric LCD2"Audible/Vibrating/Visual5 1/8"Adjustable€1,539.54
BW TECHNOLOGIES XT-X00M-Y-OE Multi-gas Detector O2/co Oe 2-pin Uk Plug Yellow | AB7JEH 23M716 XT-X00M-Y-OEYellowLithium Polymer8 hrs. to 13 hrs.Alphanumeric LCD2"Audible/Vibrating/Visual5 1/8"Adjustable€1,539.54
BW TECHNOLOGIES XT-X00M-B-OE Multi-gas Detector O2/co Oe 2-pin Uk Plug Black | AB7JEJ 23M717 XT-X00M-B-OEBlackLithium Polymer8 hrs. to 13 hrs.Alphanumeric LCD2"Audible/Vibrating/Visual5 1/8"Adjustable€1,539.54
BW TECHNOLOGIES XT-X0H0-Y-OE Multi-gas Detector O2/h2s Oe 2-pin Uk Plug Yellow | AB7JEZ 23M731 XT-X0H0-Y-OEYellowLithium Polymer8 hrs. to 13 hrs.Alphanumeric LCD2"Audible/Vibrating/Visual5 1/8"Adjustable€1,539.54
BW TECHNOLOGIES XT-X0H0-B-OE Multi-gas Detector O2/h2s Oe 2-pin Uk Plug Black | AB7JFA 23M732 XT-X0H0-B-OEBlackLithium Polymer8 hrs. to 13 hrs.Alphanumeric LCD2"Audible/Vibrating/Visual5 1/8"Adjustable€1,539.54
BW TECHNOLOGIES XT-XW00-Y-OE Multi-gas Detector O2/lel Oe 2-pin Uk Plug Yellow | AB7JGH 23M762 XT-XW00-Y-OEYellowLithium Polymer8 hrs. to 13 hrs.Alphanumeric LCD2"Audible/Vibrating/Visual5 1/8"Adjustable€1,539.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BW TECHNOLOGIES QT-XW00-A-B-OE Multi-gas Detector O2/lel/alk Oe 2-pin Uk Plug Black
€1,204.74 /unit