SINGER SAFETY 15016954-50 Flat Foam 54 inch width | AJ2EQM 49J959

SINGER SAFETY 15016954-50 Flat Foam 54 inch width

Item: AJ2EQM Model: 15016954-50Cross Ref: 49J959
In Stock

Get it by Monday, Jun 16

€1,782.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlat Foam
ColorGray
Coverage225 sq. ft.
Length50 ft.
MaterialOpen Cell Polyurethane Foam
Noise Reduction Coefficient (nrc)0.95
Temp. Range-20°F to +180°F
Thickness1"
Width4.5 ft.
Color GroupGray
Fire Resistance StandardsE1692-76, MVSS #302, UL94 #HF-1
Form FactorPanel
Includes1" x 54" x 50' Std. Polyester Foam
Mounting LocationCeiling Surface, Wall Surface
Noise Reduction Coefficient0.95
Operating Temperature - Maximum Continuous180°F
Operating Temperature - Minimum-20°F
Overall Length50 ft.
Overall Width4.5 ft.
Product TypeAcoustic Foam
Resistance PropertiesAbrasion Resistant

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)143.51
Ship length (cm)34.29
Ship width (cm)34.29
Country of OriginUS

Product Variants

ProductModelCoverageNoise Reduction Coefficient (nrc)ThicknessMaterialColorTemp. RangePrice
SINGER SAFETY 15016954-10 Flat Foam 54 inch width | AJ2EQK 49J957 15016954-1045 sq. ft.0.951"Open Cell Polyurethane FoamGray-20°F to +180°F€292.73
SINGER SAFETY 15016954-25 Flat Foam 54 inch width | AJ2EQL 49J958 15016954-25112 sq. ft.0.951"Open Cell Polyurethane FoamGray-20°F to +180°F€731.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SINGER SAFETY 15016954-50 Flat Foam 54 inch width
€1,782.20 /unit