SINGER SAFETY 12-285596 Portable Roll Up Welding Screen 9 Feet Width | AF4LRR 9AHM3

SINGER SAFETY 12-285596 Portable Roll Up Welding Screen 9 Feet Width

Item: AF4LRR Model: 12-285596Cross Ref: 9AHM3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€728.08 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Roll Up Welding Screen
Height6 ft.
Width9 ft.
ColorYellow
Fastener TypeNo Fasteners Included
Grommet LocationNo Grommet Holes
Includes FrameNo
Material Thickness0.31 mm
Material Weight13 oz./sq. yd.
Maximum Rated Temperature150°F
OpacityOpaque
Overall Height6 ft.
Overall Width9 ft.
Panel Height6 ft.
Screen MaterialVinyl
Screen Material CoatingVinyl
Screen Width9 ft.

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)192.02
Ship length (cm)54.61
Ship width (cm)38.35
HS code9403905080
Country of OriginUS

Product Variants

ProductModelHeightPrice
SINGER SAFETY 12-015596 Portable Roll Up Welding Screen 9 Feet Width | AF4RQK 9HN74 12-0155966 ft.€678.21
RFQ
SINGER SAFETY 12-285565 Portable Roll Up Welding Screen 6 Feet Width | AF6CTB 9WU06 12-2855655 ft.€376.77
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SINGER SAFETY 12-285596 Portable Roll Up Welding Screen 9 Feet Width
€728.08 /unit