SIMPLEX RCL502 Lock Nut Hydraulic Ram, 55 ton Nominal Capacity, 2 Inch Nominal Stroke Length, 10.99 sq in | CU2YKH

SIMPLEX RCL502 Lock Nut Hydraulic Ram, 55 ton Nominal Capacity, 2 Inch Nominal Stroke Length, 10.99 sq in

Item: CU2YKH Model: RCL502Cross Ref: 800HF8
In Stock

Get it by Thursday, Jun 12

€1,873.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Ram
Cylinder TypeLock Nut
Effective Push Area10.99 sq. in.
Extended Height7.99"
Max. Pressure10150 psi
Nominal Capacity55 ton.
Nominal Stroke Length2"
Oil Capacity Push21.63 cu. in.
Outside Dia.4 23/25"
Plunger Dia.0.15"
Plunger Thread SizeM95 x 4
Retracted Height6.02"
Single Acting/double ActingSingle Acting
Stroke Length1.958"

Shipping Info:

Ship weight (kg) 13.86
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginES

Product Variants

ProductModelStroke LengthNominal CapacityExtended HeightNominal Stroke LengthOutside Dia.Retracted HeightEffective Push AreaOil Capacity PushPrice
SIMPLEX RCL1002 Lock Nut Hydraulic Ram, 105 ton Nominal Capacity, 2 Inch Nominal Stroke Length | CU2YJU RCL10021.958"105 ton.9.06"2"6.69"7.09"20.57 sq. in.40.5 cu. in.€2,238.63
SIMPLEX RLL1002 Lock Nut Hydraulic Ram, 105 ton Nominal Capacity, 2 Inch Nominal Stroke Length | CU2YJV RLL10021 3/4"105 ton.7.17"2"6 1/2"5.39"20.57 sq. in.36.43 cu. in.€2,863.81
SIMPLEX RCL1006 Lock Nut Hydraulic Ram, 105 ton Nominal Capacity, 6 Inch Nominal Stroke Length | CU2YJW RCL10065.917"105 ton.17.13"6"6.69"11.22"20.57 sq. in.121.5 cu. in.€2,982.75
SIMPLEX RCL15012 Lock Nut Hydraulic Ram, 160 ton Nominal Capacity, 12 Inch Nominal Stroke Length | CU2YJX RCL150121.958"160 ton.9.65"12"8.27"18.31"31.16 sq. in.368.08 cu. in.€6,179.77
SIMPLEX RLL1502 Lock Nut Hydraulic Ram, 160 ton Nominal Capacity, 2 Inch Nominal Stroke Length | CU2YJY RLL15021 3/4"160 ton.7 3/5"2"8.07"5.83"31.17 sq. in.55.23 cu. in.€4,186.57
SIMPLEX RCL1502 Lock Nut Hydraulic Ram, 160 ton Nominal Capacity, 2 Inch Nominal Stroke Length | CU2YJZ RCL15021.958"160 ton.9.65"2"8.27"7 17/25"31.16 sq. in.61.35 cu. in.€4,054.44
SIMPLEX RCL1506 Lock Nut Hydraulic Ram, 160 ton Nominal Capacity, 6 Inch Nominal Stroke Length | CU2YKA RCL15065.917"160 ton.18.07"6"8.27"12.17"31.16 sq. in.184.04 cu. in.€4,902.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMPLEX RCL502 Lock Nut Hydraulic Ram, 55 ton Nominal Capacity, 2 Inch Nominal Stroke Length, 10.99 sq in
€1,873.71 /unit