Flat Shipping

Flat Shipping at €24.99 + VAT

SIMPLE GREEN 3010001214002 Cleaner/Degreaser, Water Based, Trigger Spray Bottle, 24 oz Container Size, Liquid | CU2YEF

SIMPLE GREEN 3010001214002 Cleaner/Degreaser, Water Based, Trigger Spray Bottle, 24 oz Container Size, Liquid

Item: CU2YEF Model: 3010001214002Cross Ref: 22C619
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrigger Spray Bottle
ApplicationEquipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Base FormulaWater Based
BiodegradableYes
Butyl FreeYes
Cleaner Chemical Product GroupingDegreasers
Cleaner Container Size24 oz.
Cleaner Container TypeTrigger Spray Bottle
Cleaner FormLiquid
Container Size24 oz.
Container TypeTrigger Spray Bottle
Degreaser Container Size24 oz.
Degreaser Container TypeSpray Bottle
Degreaser ItemCleaner, Degreaser
Degreaser Solvent TypeNon Solvent
FeaturesButyl And Phosphate-Free Formula
FormLiquid
FragranceLemon
Includes ChemicalAlcohol
Non FlammableYes
Ph ValueAlkaline
Plastic SafeYes
Primary ChemicalAlcohol
PropertiesBiodegradable, Butyl Free, Nonflammable, Plastic Safe
Ready To Use/concentratedConcentrated
Recommended Dilution1:10 To 1:30
Voc Content0%
Flash Point212°F
NonflammableYes
Nsf RatingNot Rated
Product SeriesSimple Green Series
StandardsEPA SAFER CHOICE

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelContainer TypeContainer SizeVoc ContentFragranceRecommended DilutionButyl FreeNet WeightCleaner FormPrice
SIMPLE GREEN 2700000113006 Cleaner/Degreaser, Water Based, Bucket, 5 Gallon Container Size, Concentrated | CU2YDP 2700000113006Bucket5 gal.0%Sassafras1:10 To 1:30Yes-Liquid€116.95
SIMPLE GREEN 0600000119005 Cleaner/Degreaser, Water Based, Bucket, 5 Gallon Container Size, Concentrated, Liquid | CU2YDQ 0600000119005Bucket5 gal.0%Mild Detergent1:15 To 1:60Yes-Liquid€136.32
SIMPLE GREEN 0100000113405 Cleaner/Degreaser, Water Based, Bucket, 5 Gallon Container Size, Concentrated, Liquid | CU2YDR 0100000113405Bucket5 gal.0.02%Unscented1:3-1:127No46 lbs.Liquid€154.25
SIMPLE GREEN 0100000113455 Cleaner/Degreaser, Water Based, Drum, 55 Gallon Container Size, Concentrated | CU2YDT 0100000113455Drum55 gal.2%Unscented1:3-1:127No495 lbs.Liquid€1,183.22
SIMPLE GREEN 2700000113008 Cleaner/Degreaser, Water Based, Drum, 55 Gallon Container Size, Concentrated, Liquid | CU2YDU 2700000113008Drum55 gal.0%Sassafras1:10 To 1:30Yes-Liquid€936.93
SIMPLE GREEN 0600000119055 Cleaner/Degreaser, Water Based, Drum, 55 Gallon Container Size, Concentrated, Liquid | CU2YDV 0600000119055Drum55 gal.0%Mild Detergent1:15 To 1:60Yes-Liquid€1,062.28
SIMPLE GREEN 2710200613005 Cleaner/Degreaser, Water Based, Jug, 1 Gallon Container Size, Concentrated, 0% VOC Content | CU2YDW 2710200613005Jug1 gal.0%Sassafras1:10 To 1:30Yes-Liquid€25.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMPLE GREEN 3010001214002 Cleaner/Degreaser, Water Based, Trigger Spray Bottle, 24 oz Container Size, Liquid
€13.09 /unit