Flat Shipping

Flat Shipping at €24.99 + VAT

SIMONDS 84246020 Narrow Pillar File #0/Double 8 Inch Length | AH8GEY 38RL18

SIMONDS 84246020 Narrow Pillar File #0/Double 8 Inch Length

Item: AH8GEY Model: 84246020Cross Ref: 38RL18
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€37.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNarrow Pillar File
Edge TypeUncut
Handle DesignNone
Length8"
Profile NamePillar
Edge Cut StyleSafe
Face Cut StyleDouble Cut
File CoarsenessSmooth Cut
File Length Without Tang8"
File StyleSwiss Pattern File
File TypePrecision File
File Width3/8"
Finish Number0
Handle Length8"
Number Of Cut Edges4
Profile ShapePillar
TaperTaper in Thickness
Thickness11/64"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.51
Ship length (cm)25.4
Ship width (cm)1.02
Country of OriginPL

Product Variants

ProductModelMPNPrice
SIMONDS 84240500 Narrow Pillar File #2/Double 4 Inch Length | AH8GEV 38RL15 8424050084240500€26.77
SIMONDS 84242500 Narrow Pillar File #0/Double 6 Inch Length | AH8GEW 38RL16 8424250084242500€29.83
SIMONDS 84243000 Narrow Pillar File #0/Double Natural | AH8GEX 38RL17 8424300084243000€30.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMONDS 84246020 Narrow Pillar File #0/Double 8 Inch Length
€37.75 /unit