Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SIMONDS 83551000 Needle File Set 6-1/4 Inch Length Swiss Natural | AH8GDV 38RK91

SIMONDS 83551000 Needle File Set 6-1/4 Inch Length Swiss Natural

Item: AH8GDV Model: 83551000Cross Ref: 38RK91
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€328.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeedle File Set
Container TypeBox
Edge Cut StyleDouble
FeaturesNeedle Files Provide Excellent Detail Work Capabilities
File Body FinishNatural
File CoarsenessSmooth Cut
File StyleSwiss Pattern File
FinishNatural
Handle DesignKnurled
Handle IncludedYes
Length6 1/4"
Material ApplicationsBrass, Bronze, Stainless, Steel, Tin
Number Of Pieces12
PatternSwiss
Profile ShapeBarrette, Crossing, Equaling, Half Round, Knife, Rectangular, Round, Square, Triangular

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.52
Ship length (cm)17.78
Ship width (cm)7.62
Country of OriginPL

Product Details:

    • Threads per Inch : 0

Product Variants

ProductModelNumber Of PiecesHandle IncludedFile CoarsenessPrice
SIMONDS 83494600 Needle File Set 4 Inch Length Swiss Natural | AH8GCQ 38RK64 8349460012YesSmooth Cut€265.51
SIMONDS 83522000 Needle File Set 5-1/2 Inch Length Swiss Natural | AH8GDB 38RK74 8352200012YesSmooth Cut€254.65
SIMONDS 83522500 Needle File Set 5-1/2 Inch Length Swiss 12 pcs. | AH8GDC 38RK75 8352250012YesSmooth Cut€244.72
SIMONDS 83551500 Needle File Set 6-1/4 Inch Length Swiss 12 pcs. | AH8GDW 38RK92 8355150012YesSmooth Cut€268.40
SIMONDS 83553100 Needle File Set 6-1/4 Inch Length 2 Cut Type | AH8GDX 38RK93 8355310012YesSmooth Cut€265.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIMONDS 83551000 Needle File Set 6-1/4 Inch Length Swiss Natural
€328.89 /unit