Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS HBL2651 Male Plug, 30A, 600VAC, 2-Pole, 3-Wire Grounding | BC8UUL

HUBBELL WIRING DEVICE-KELLEMS HBL2651 Male Plug, 30A, 600VAC, 2-Pole, 3-Wire Grounding

Item: BC8UUL Model: HBL2651
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€63.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Plug
Amps30A
Cable Range0.325" to 0.93"
ColorBlack, White
ConnectivityPressure Terminal Screws
Height2 3/4"
Length2.26"
MaterialNylon
MountingCord Mounted
Nema RatingNEMA L9-30P
Number Of Poles2
Number Of Wires3
Phase1
Wattage18000 W
Width2.26"
Wire Size16 AWG to 8 AWG

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)6.99
Ship length (cm)5.74
Ship width (cm)5.74
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS HBL2651 Male Plug, 30A, 600VAC, 2-Pole, 3-Wire Grounding
€63.42 /unit