Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS US2:52BL4G2 Pilot Light Complete, 30 mm Size, Transformer, 120VAC, Red, Incandescent | CU2XGE

SIEMENS US2:52BL4G2 Pilot Light Complete, 30 mm Size, Transformer, 120VAC, Red, Incandescent

Item: CU2XGE Model: US2:52BL4G2Cross Ref: 41H187
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€120.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransformer
Basic MaterialEpoxy
ColorRed
IncludesLamp, Lamp Module, Operator Head
Lamp Module TypeTransformer
Lamp TypeIncandescent
Lamp Voltage6V AC/DC
Lens MaterialPlastic
Lens TypeConcentric Rings
Nema RatingNEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Replacement Lamps4VCW2
ShapeRound
Terminal Connection TypePressure Plate
Voltage Rating120V AC
Body ColorBlack
Body FinishEpoxy Coated
Body MaterialMetal
Includes LensLens Included
Lamp Bulb ColorRed
Lamp Bulb TypeIncandescent
Lens ColorRed
Nema Enclosure RatingNEMA 1, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13
Overall Depth3.49"
Overall Height1.7"
Overall Width1.7"
Panel Mounting Hole Diameter30 mm
Resistance PropertiesCorrosion Resistant
StandardsCSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLamp TypeColorLamp VoltageBody MaterialLamp Module TypeLens TypeLens MaterialTerminal Connection TypePrice
SIEMENS 52PL4EB Pilot Light Complete, 30 mm Size, Full Volt, 120VAC, White, Incandescent | CU2VRY 52PL4EBIncandescentWhite120V ACDie Cast ZincFull VoltageConcentric RingsPlasticPressure Plate€148.15
SIEMENS 52PL5E3XB Pilot Light Complete, 30 mm Size, Full Volt, 120VAC, Green, LED, Glass | CU2VRZ 52PL5E3XBLEDGreen120V ACDie Cast ZincFull VoltageConcentric RingsGlassPressure Plate€218.87
SIEMENS 3SU1153-6AA30-1AA0 Pilot Light Complete, 22 mm Size, Full Volt, 120VAC, Yellow, LED | CU2VTA 3SU1153-6AA30-1AA0LEDYellow120V ACDie Cast ZincFull VoltageFresnelPolyamidePressure Plate€90.07
SIEMENS 52BL5D3XB Pilot Light Complete, 30 mm Size, Full Volt, 24VAC/DC, Green, LED, Glass | CU2VTB 52BL5D3XBLEDGreen24V AC/DC-Full VoltageConcentric RingsGlassPressure Plate€151.60
SIEMENS 52BL5J3XB Pilot Light Complete, 30 mm Size, Transformer, 480VAC, Green, LED | CU2VTC 52BL5J3XBLEDGreen6V AC/DC-TransformerConcentric RingsGlassPressure Plate€188.51
SIEMENS 52PL4HBXB Pilot Light Complete, 30 mm Size, Transformer, 240VAC, White, LED | CU2VTD 52PL4HBXBLEDWhite6V AC/DCDie Cast ZincTransformerConcentric RingsPlasticPressure Plate€225.55
SIEMENS 52BL4J3XB Pilot Light Complete, 30 mm Size, Transformer, 480VAC, Green, LED | CU2VTE 52BL4J3XBLEDGreen6V AC/DC-TransformerConcentric RingsPlasticPressure Plate€144.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS US2:52BL4G2 Pilot Light Complete, 30 mm Size, Transformer, 120VAC, Red, Incandescent
€120.83 /unit