Flat Shipping

Flat Shipping at €24.99 + VAT

SIEMENS TPS3E0910D00 Surge Protection Device, Three Phase, 277/480VAC Wye, Audible Alarm/LED Light | CU2XAD

SIEMENS TPS3E0910D00 Surge Protection Device, Three Phase, 277/480VAC Wye, Audible Alarm/LED Light

Item: CU2XAD Model: TPS3E0910D00Cross Ref: 6DNY8
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSurge Protection Device
Basic MaterialNon Metallic
Chase Nipple Size3/4"
ColorGray
Depth3"
Enclosure MaterialPolycarbonate
Enclosure Rating56 , NEMA 4X
FilteringNo
IncludesDry Contacts
Length8 7/25"
Lightning Impulse Amps20 kA
Max. Continuing Operating Voltage320V AC
Max. Operating Temp.185°F
Max. Surge Current Per Mode50 kA
Max. Surge Current Per Phase100 kA
Min. Operating Temp.-40°F
Modes Of ProtectionL-G, L-L, L-N, N-G
ModularNo
Nominal Discharge Amps20 kA
Number Of Poles3
Number Of Wires4
PhaseThree
Short Circuit Amps Rating200 kA
Status IndicatorAudible Alarm, LED Light
System ConnectionParallel
Ul Spd TypeType 1
Voltage277/480V AC
Voltage Protection Rating1000V (N-G), 1200V (L-G, L-N), 1800V (L-L)
Width3 14/25"
Wire Gauge10 AWG
Enclosure Nema Rating4X
Ip Rating56
Lightning Impulse Current20 kA
Mounting StyleChase Nipple/Surface
Nominal Discharge Current20 kA
Short Circuit Current Rating200 kA
StandardsANSI/IEEE, TYPE 1, UL/CUL 1449 LISTED

Shipping Info:

Ship weight (kg) 1.422
Ship height (cm)7.62
Ship length (cm)21.03
Ship width (cm)9.04
Country of OriginUS

Product Variants

ProductModelNumber Of PolesNumber Of WiresModes Of ProtectionVoltageMax. Surge Current Per PhaseVoltage Protection RatingEnclosure MaterialMax. Continuing Operating VoltagePrice
SIEMENS TPS3A1230VXD2 Surge Protection Device, Single Phase, 120/240 Vac, Audible Alarm/Led Light, 2 Poles | CU2WYU TPS3A1230VXD223L-G, L-L, L-N, N-G-300 kA1200V (L-L), 700V (L-G, L-N, N-G)Polycarbonate150V AC€7,442.74
SIEMENS TPS3A12200X02 Surge Protection Device, Single Phase, 120/240 Vac, Audible Alarm/Led Light, 2 Poles | CU2WYV TPS3A12200X0223L-G, L-L, L-N, N-G-200 kA1200V (L-L), 700V (L-G, L-N, N-G)Steel150V AC€4,158.95
SIEMENS TPS3A1115D2 Surge Protection Device, Single Phase, 120/240 Vac, Led Light | CU2WYW TPS3A1115D223L-G, L-L, L-N, N-G-150 kA1000V (L-L), 600V (N-G), 700V (L-G, L-N)Polycarbonate150V AC€2,599.49
SIEMENS TPS3A03050 Surge Protection Device, Single Phase, 120/240 Vac, Led Light, 2 Poles | CU2WYX TPS3A0305023L-L, L-N-50 kA1000V (L-L), 600V (L-N)Polycarbonate150V AC€439.04
SIEMENS TPS3A12100X02 Surge Protection Device, Single Phase, 120/240VAC, Audible Alarm/LED Light, 2 Poles | CU2WYZ TPS3A12100X0223L-G, L-L, L-N, N-G-100 kA1200V (L-L), 700V (L-G, L-N, N-G)Steel150V AC€3,234.55
SIEMENS FS140 Surge Protection Device, Single Phase, 120/240VAC, Audible Alarm/LED Light, 2 Poles | CU2WZA FS14023L-G, L-L, L-N, N-G-140 kA600V (L-G, L-N, N-G), 900V (L-L)Polycarbonate150V AC€586.61
SIEMENS FS060 Surge Protection Device, Single Phase, 120/240VAC, Audible Alarm/LED Light, 2 Poles | CU2WZB FS06023L-G, L-L, L-N, N-G-60 kA600V (L-G, L-N, N-G), 900V (L-L)Polycarbonate150V AC€397.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS TPS3E0910D00 Surge Protection Device, Three Phase, 277/480VAC Wye, Audible Alarm/LED Light