SIEMENS QN2200H Bolt On Circuit Breaker Q 200 Amp 240vac 2p 22kaic@240v | AG8UJD

SIEMENS QN2200H Bolt On Circuit Breaker Q 200 Amp 240vac 2p 22kaic@240v

Item: AG8UJD Model: QN2200H
In Stock : 188 Units

Get it by Friday, Jun 13

€322.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Aic Rating22 kAIC @ 240V
Amps200A
Frame TypeQ
Number Of Poles2
Voltage240V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.724
Ship height (cm)6
Ship length (cm)10
Ship width (cm)20
HS code8536200020

Product Variants

ProductModelAmpsAic RatingNumber Of PolesFrame TypeVoltageVoltage TypePrice
SIEMENS QN2150 Bolt On Circuit Breaker Q 150 Amp 240vac 2p 10kaic@240v | AG8UHW QN2150150A10 kAIC @ 240V2Q240VAC€229.88
SIEMENS QN2150H Bolt On Circuit Breaker Q 150 Amp 240vac 2p 22kaic@240v | AG8UHX QN2150H150A22 kAIC @ 240V2Q240VAC€276.34
SIEMENS QN2150R Bolt On Circuit Breaker Q 150 Amp 240vac 2p 10kaic@240v | AG8UHY QN2150R150A10 kAIC @ 240V2Q240VAC€244.80
SIEMENS QN2150RH Bolt On Circuit Breaker Q 150 Amp 240vac 2p 22kaic@240v | AG8UHZ QN2150RH150A22 kAIC @ 240V2Q240VAC€361.34
SIEMENS QN2175 Bolt On Circuit Breaker Q 175 Amp 240vac 2p 10kaic@240v | AG8UJA QN2175175A10 kAIC @ 240V2Q240VAC€229.88
SIEMENS QN2175R Bolt On Circuit Breaker Q 175 Amp 240vac 2p 10kaic@240v | AG8UJB QN2175R175A10 kAIC @ 240V2Q240VAC€244.80
SIEMENS QN2200 Bolt On Circuit Breaker Q 200 Amp 240vac 2p 10kaic@240v | AG8UJC QN2200200A10 kAIC @ 240V2Q240VAC€229.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SIEMENS QN2200H Bolt On Circuit Breaker Q 200 Amp 240vac 2p 22kaic@240v
€322.39 /unit