WATTS 174A-140 2 Boiler Pressure Relief Valve, Inlet Size 2 Inch, Relief Pressure 140 Psi | BP4UXQ 0278494

WATTS 174A-140 2 0278494 Boiler Pressure Relief Valve, 2 Inch Inlet, 140 Psi Relief Pressure

Item: BP4UXQ Model: 174A-140 2Cross Ref: 0278494
Limited Availability
€2,166.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoiler Pressure Relief Valve
Body MaterialBronze
Discharge Capacity13490000 btuH
Inlet Size2"
Inlet Thread TypeNPT
Inlet TypeFemale Threaded
LeadPresent
Max. Temp.250°F
Max. Working Pressure105 psi
Outlet Size2"
Outlet TypeFemale Threaded
Pressure Range30 psi to 150 psi
Relief Valve Pressure140 psi
Series174A Series

Product Details:

Boiler Pressure Relief Valve, 2 Inch Inlet, 140 Psi Relief Pressure

Product Variants

ProductModelDischarge CapacityMax. Working PressureInlet SizeOutlet SizeRelief Valve PressureBody MaterialMax. Temp.Inlet TypePrice
WATTS 174A-045 3/4 Boiler Pressure Relief Valve, Inlet Size 3/4 Inch, Relief Pressure 45 Psi | BP2VVV 0274496 174A-045 3/4--3/4"3/4"45 psiBronze250°FFemale Threaded€369.93
WATTS 174A-030 3/4 Boiler Pressure Relief Valve, Inlet Size 3/4 Inch, Relief Pressure 30 Psi | BP3CQU 0274428 174A-030 3/4--3/4"3/4"30 psiBronze250°FFemale Threaded€195.39
WATTS 174A-060 3/4 Boiler Pressure Relief Valve, Inlet Size 3/4 Inch, Relief Pressure 60 Psi | BP3MJK 0274547 174A-060 3/4--3/4"3/4"60 psiBronze250°FFemale Threaded€301.79
WATTS 174A-Z3-T-100 Boiler Pressure Relief Valve, Inlet Size 2 Inch, Relief Pressure 100 Psi | BP3ZGZ 0279112 174A-Z3-T-1009970000 btuH-2"2"100 psiBronze250°FFemale Threaded€2,308.90
RFQ
WATTS 174A-65 1 1/4 Boiler Pressure Relief Valve, Inlet Size 1-1/4 Inch, Relief Pressure 65 Psi | BP4NTA 0275830 174A-65 1 1/43041000 btuH49 psi1 1/4"1 1/4"65 psiBronze250°FFemale Threaded€1,086.47
WATTS 174A-135 1 1/4 Boiler Pressure Relief Valve, Inlet Size 1-1/4 Inch, Relief Pressure 135 Psi | BP4NTB 0276054 174A-135 1 1/45758000 btuH101 psi1 1/4"1 1/4"135 psiBronze250°FFemale Threaded€1,086.47
WATTS 174A-35 1 1/2 Boiler Pressure Relief Valve, Inlet Size 1-1/2 Inch, Relief Pressure 35 Psi | BP4NTC 0276349 174A-35 1 1/22250000 btuH25 psi1 1/2"1 1/2"35 psiBronze250°FFemale Threaded€1,500.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WATTS 174A-140 2 0278494 Boiler Pressure Relief Valve, 2 Inch Inlet, 140 Psi Relief Pressure
€2,166.77 /unit